3M™ Versaflo M-206 Respiratory Faceshield Assembly W/Comfort Faceseal,
Mfr # 51131372993
Zoro # G3200070
Key Features
- Color Gray
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51131372993
- Zoro # G3200070
- Country of Origin United States
- Category PAPR Accessories
Details
Color | Gray |
Item | Visors & Faceshields |
Description
The M-206 Headtop Was Designed To Provide A Comfortable, Easy-To-Use Solution For Workers Who Typically Wear Both Respiratory And Face Personal Protective Equipment. Hearing Protection Can Be Added Using 3M M-985 Earmuffs Which Can Be Mounted On The M-206. This Headtop May Also Be Used In Place Of A Standard Faceshield, And Provides Airflow To The Face By The Papr System. The M-206 Is Popular In Light Industries Where Respirators And Face Protection Are Typically Used Such As In Dry Food Manufacturing, Wood Cutting Or Sanding, Painting, Powder Handling, Animal Processing, Or Buffing And Polishing Operations. Combine The M-206 With 3M Versaflo Papr Or Supplied Air Components To Create A Complete Respiratory Assembly.,
- •Complete, fully assembled PAPR headtop allows for use right out of the box
- •Meets the requirements of the ANSI Z87.1-2010 standard for limited eye and face protection devices; may be a comfortable alternative to standard faceshields
- •Flexible application, use with any 3M Versaflo system
- •Hearing protection compatible with M-985 earmuffs (sold separately)
- •May be a comfortable PAPR alternative to negative pressure respirators
- •Easy-to-use design with ratchet suspension and liftable visor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Jacket Smock, Cuffs, Grey, M (73777)
- STEEL GRIP Aluminized Bib Apron, Aluminized, Rayon (ARL125-39)
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, S, 1 PR (5039-S (7))
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Iron Phsp, LED, 2.42W (EVCURWDI)
- 3M Versaflo Belt Extender, NIOSH Approved, Rubber, 20in (TR-626X)
- 3M Versaflo(TM) Hood Assembly, Gray, Sealed (S-857)
- 3M Easy Clean Belt, Rubber, Up to 52in. Waist (TR-627)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- 3M Premium Visor, Polycarbonate, PK5 (M-927)
- 3M Cover, For TR-300+ PAPR, White, PK10 (TR-381)
- 3M HE Filter, Pink, PAPR System, PK80 (15-0299- 99x80)
- 3M Masks & Respiratory Protection