Shop All PAPR Accessories
3M
3M™ Versaflo™ Breathing Tube,
Mfr # 51131373105
Zoro # G3202487
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Standards NIOSH Approved
- For Use With 3M Versaflo TR-300 Series PAPR
- Color Black
- Application Assembly and Mechanical, Cleaning, Metal Repair, Painting; General Manufacturing, Marine, Transportation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 51131373105
- Zoro # G3202487
- Country of Origin United States
- Category PAPR Accessories
Details
Material | Vinyl |
Standards | NIOSH Approved |
For Use With | 3M Versaflo TR-300 Series PAPR |
Item | Respirator Acesories |
Color | Black |
Application | Assembly and Mechanical, Cleaning, Metal Repair, Painting; General Manufacturing, Marine, Transportation |
System Type | Loose Fitting Headgear |
Supplied Air Respirator Style | Versaflo AP-600 Portable Panels |
Description
The 3M Versaflo Breathing Tube Connects Any Versaflo Headtop To Any Versaflo Air Source,
- •Lightweight
- •Connects any 3M Versaflo Headtop to any 3M Versaflo Air Source
- •Easy to wipe down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, 2XL, Black, Spandex/Neoprene (42KZ63)
- ERB SAFETY 221-112 Nylon with Spandex Knit Gloves, Nitrile Sandy Coating, LG, PR (22517)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (580WF FLO BLU)
- ERB SAFETY Safety Glasses, Grey Frm, Grey, Bifocal, 2.0, Gray Scratch-Resistant (17994)
- 3M Tube Holder, Nylon (V-112)
- 3M Versaflo(TM) Hood Assembly, Gray, Sealed (S-857)
- 3M Forehead Seal (M-354)
- 3M Backpack, PAPR System, TR Series, Black (TR-927)
- 3M Versaflo Battery Charger Cradle, TR600, TR900 (TR-640)
- 3M HE Filter, Pink, PAPR System, PK20 (15-0299- 99x20)
- MSA SAFETY Hood, Universal Mask Size, White, PK4 (10083329)
- 3M PAPR Accessories