Shop All Abrasive Rolls
3M
3M Utility Cloth Roll, 1-1/2 W x 50 Yd, Aluminum Oxide, P80 Grit
Mfr # 7000118531
Zoro # G702580395
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000118531
- Zoro # G702580395
- UPC # 51115198113
- Country of Origin Malaysia
- Category Abrasive Rolls
Description
3M UTILITY CLOTH ROLL, 1-1/2" W X 50 YD, ALUMINUM OXIDE, P80 GRIT THE DESIRED LENGTH OF THE STRIP CAN BE TORN FROM THE ROLL FOR A SPECIFIC APPLICATION. MOST GRADES HAVE A LIGHT, J-WEIGHT CLOTH BACKING THAT PROVIDES THE FLEXIBILITY NEEDED TO CONFORM TO CIRCULAR EDGES, ANGLES, OR OTHER CONTOURS. ROLLS IN GRADES P50 OR P60 HAVE A SLIGHTLY STIFFER X-WEIGHT BACKING SUITABLE FOR MORE COARSE SANDING APPLICATIONS. CLOTH REMAINS DURABLE EVEN WHEN BENT OR ROLLED, WITHOUT TEARING OR SHELLING, BUT STRIPS CAN BE TORN BY HAND WHEN A SMALLER PIECE IS NEEDED, WITHOUT COMPROMISING THE SANDING SURFACE. ALUMINUM OXIDE IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS BECAUSE OF ITS FAST CUT-RATE AND LONG LIFE. THIS MINERAL MAKES A TOUGH, DURABLE ABRASIVE THAT SELF-FRACTURES TO EXPOSE FRESH CUTTING EDGES, WHEREAS TRADITIONAL NATURAL ABRASIVES DULL MORE QUICKLY. ALUMINUM OXIDE IS SUITABLE FOR A WIDE VARIETY OF MATERIALS IN BOTH WOODWORKING AND METALWORKING, INCLUDING FERROUS ALLOYS. ALUMINUM OXIDE ABRASIVE CAN BE USED ON FERROUS AND NON-FERROUS METALS, WOOD, AND PLASTIC. APPLICATIONS ARE BLENDING, CLEANING, CONTOUR FINISHING, DEBURRING, RUST REMOVAL. INDUSTRIES INCLUDE MARINE, METALWORKING, MRO.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (55991)
- NORTON ABRASIVES CutOff Wheel, Metal, 12"x7/64"x1", 5095rpm (07660789400)
- MIRKA Jepuflex Antistatic 6" X 75' Grip P80 (44-625-080)
- DIABLO Sanding Belt, 3" W, 21" L, 80 Grit (DCB321080S05G)
- 3M 3M 55540 Stikit Paper Disc Roll 236U - 5" x NH P80 C-Weight, 100 Disc Roll (7000119535)
- 3M Cartridge Roll 747D, 3/8inx1inx1/8 in, 80 X-weight, 100/pk (7100122978)
- 3M Disc, Roloc, 40 Grit, Rol 2, PK25 (36525)
- 3M Paper Disc Roll, 6in.dia., P400, PK4 (7000119559)
- 3M Prpl Clean Sand Hookit Disc, 30272, PK200 (30272)
- 3M Paper Disc Roll, 5in.dia., P80, PK4 (7000119541)
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 320 Grit (77303)
- 3M Abrasive Rolls