Shop All Floor Machine Pads
3M
3M Tan Burnish Pad 20", PK5
Mfr # 3400-20
Zoro # G6419081
product price: $43.39
/pk 5, $8.68/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Machine Pads Color Family Beige
- Pad/Brush Shape Round
- Material Non-Woven Polyester Fiber
- Speed 1500-3000 RPM
- Center Hole Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 3400-20
- Zoro # G6419081
- UPC # 50048011056062
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Diameter | 20 in |
Width | 20 in |
Details
Floor Machine Pads Color Family | Beige |
Pad/Brush Shape | Round |
Material | Non-Woven Polyester Fiber |
Speed | 1500-3000 RPM |
Center Hole | Yes |
Used On | Sheet Vinyl - Linoleum - VCT |
Application | Burnishing |
Color | Tan |
Thickness | 1 in |
Description
3M Tan Burnish Pad 20"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Lobby Pro Upright Dustpan, Cover, 12.5"W, Plastic Pan/Metal Handle, Bk (FG253200BLA)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (SFO-75BX)
- TOUGH GUY Floor Scrubber Filter, Nonwoven, Floor Scrubber Filter (10E707)
- BOLD FONTIER PikStik Pro Reacher 20 Inch (BO1671172)
- 3M Preburnishing Pad, 17 In, Green, PK5 (5000)
- 3M Burnishing Pad, 20 In, Tan, PK5 (3400)
- 3M Stripper Pad 7200, 17, Black, 5PK (7000045882)
- 3M High Productivity Pad 7300, 14 in, PK5 (7300)
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 20in Dia, Grn/Amb, PK5 (5000)
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- TOUGH GUY Burnishing Pad, Tan, Size 27", Round, PK5 (402V94)
- 3M Floor Machine Pads