Shop All Quick Change Discs
3M
3M„¢ Stikit„¢ Paper Disc Roll 236U 5" X NH Aluminum Oxide P100 100 discs per roll
Mfr # 7000028098
Zoro # G402579859
product price: $98.29
/ea
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000028098
- Zoro # G402579859
- UPC # 51141555416
- Country of Origin United States
- Category Quick Change Discs
Description
3MTM STIKITTM PAPER DISC ROLL 236U 5" X NH ALUMINUM OXIDE P100 100 DISCS PER ROLL 3MTM STIKITTM PAPER DISC ROLL 236U OFFERS A VERSATILE DISC WITH A CONVENIENT ADHESIVE BACKING READY FOR QUICK AND EASY ATTACHMENT TO A 3MTM STIKITTM BACKUP PAD (SOLD SEPARATELY). THE ROLL OFFERS QUICK ACCESS TO A DISC AND ELIMINATES DISC LINERS. THE DISC FEATURES A STRONG, C-WEIGHT PAPER BACKING THAT RESISTS WEAR DURING AGGRESSIVE SANDING. THE OPEN-COAT CONSTRUCTION AND LOAD-RESISTANT COATING HELP PREVENT CLOGGING TO MAXIMIZE CUT AND THE USEFUL LIFE OF THE DISC. 3MTM STIKITTM PAPER DISC ROLL 236U CAN BE USED FOR SANDING AND FINISHING ON MANY DIFFERENT SURFACES, SUCH AS PAINT, PRIMER, SOFTWOOD, METAL, PLASTIC, HARD AND SOFT COMPOSITES, AND FIBERGLASS. OUR 3MTM STIKITTM DISCS ARE DESIGNED TO HANDLE A WIDE RANGE OF SANDING AND FINISHING NEEDS. THESE HIGH-QUALITY, COATED ABRASIVE PRODUCTS COME READY TO USE WITH A PRESSURE SENSITIVE ADHESIVE COATING ON THE BACKSIDE SO THEY CONVENIENTLY PRESS ON TO THE BACKUP PAD, AND REMOVE CLEANLY, LEAVING AN UNCONTAMINATED SURFACE FOR THE NEXT DISC. THE STIKITTM DISC SHOULD BE USED IN CONJUNCTION WITH OUR 3MTM STIKITTM BACKUP PAD (ALSO CALLED A DISC PAD AND SOLD SEPARATELY) THAT IS ATTACHED TO A DISC SANDER, RANDOM ORBITAL SANDER, OR STATIONARY DISC SANDER. ALUMINUM OXIDE IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS BECAUSE OF ITS FAST CUT-RATE AND LONG LIFE. THIS MINERAL MAKES A TOUGH, DURABLE ABRASIVE THAT SELF-FRACTURES TO EXPOSE FRESH CUTTING EDGES, WHEREAS TRADITIONAL NATURAL ABRASIVES DULL MORE QUICKLY. DUE TO ITS FAST CUT-RATE, HARDNESS, AND STRENGTH, IT IS WIDELY USED IN GRINDING APPLICATIONS IN ADDITION TO SANDING AND FINISHING APPLICATIONS. ALUMINUM OXIDE IS SUITABLE FOR A WIDE VARIETY OF MATERIALS IN BOTH WOODWORKING AND METALWORKING, INCLUDING FERROUS ALLOYS. 3MTM STIKITTM PAPER DISCS FEATURE A LOAD-RESISTANT COATING THAT ALLOWS THE DISC TO CONTINUE CUTTING
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Flap Disc, Type 29, 4-1/2in. dia., 40 Grit (98800)
- WIDIA Carbide Bur, Egg, 1/2 Cut Dia, dbl Cut (M41365)
- CGW ABRASIVES Sanding Belt, 6x48, Z3 Y Wt., Belt, 80G, 6" W, 48" L, 80 Grit (61637)
- SUPERIOR ABRASIVES Satin Disc Wheel, A/O Fine, 3x1x1/4 (A019861)
- 3M Trizact Hookit Blending Disc, 3", P1000 Grit, 15/Box (MMM02091)
- 3M Roloc Disc Pad TR 45090, Soft 3 in 1/4-20 Internal, 5/pk (45090)
- 3M Quick Change Disc, AlO, 1in, 120G, TR, PK50 (7000045104)
- 3M Roloc Disc Pad TS and TSM 77740, Med 4in 1/4-20internal, 5/pk (77740)
- 3M Hookit Gold Disc, P180C, 50 Discs Per Box, 3" (MMM917)
- 3M Finesse-it Roloc Finishing Disc Pad 1473 (14736)
- 3M Scotch Brite Clean/Strip Black Disc 4"X1/2" (MMM7466)
- 3M Quick Change Discs