Shop All Welding Helmets
3M
3M™ Speedglas 9100Fx Welding Helmet,
Mfr # 51131496736
Zoro # G2458527
Free Shipping & Returns
$1,260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Viewing Area 2.1 in x 4.2 in
- Includes Front Panel
- Number of Arc Sensors 3
- Headgear Included Yes
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 51131496736
- Zoro # G2458527
- Country of Origin Sweden
- Category Welding Helmets
Details
Item | Welding Helmets |
Viewing Area | 2.1 in x 4.2 in |
Includes | Front Panel |
Number of Arc Sensors | 3 |
Headgear Included | Yes |
Color | Black |
Battery Type | ADF CR2032, Solar cell |
Headgear Style | Welding Helmet with Grinding Visor |
Battery Life | 2500 hrs |
ADF Controls | Variable 5, 8-13 |
Standards | ANSI Z87.1-2010 |
Series | 9100 FX |
Switching Speed | 0.1 ms at 73°F |
Graphics | Black |
Material | Polycarbonate |
Visor Color | Clear |
Features | Dual Face Protection; Comes with Auto-Darkening Filter (ADF); Adjustable head suspension and clear visor; Flip-up function allows workers to switch between clear visor and available Auto-Darkening Lens; 3M Speedglas Auto-Darkening Lenses provide good contrast and high optical quality; Shade 5 side windows allows peripheral vision. |
Welding Helmet Light State | Shade 3 |
Application | Assembly and Mechanical, Grinding, Metal Fabrication, Metal Repair, Welding; General Manufacturing, Mining, Oil and Gas, Transportation |
User Type | Professional |
Lens Type | Auto-darkening |
Sensitivity | 5 Levels (TIG>20A and MIG/MAG, Stick, Tack) |
Description
T He New 3M Speedglas 9100 Fx Welding Helmet Combines Legendary Speedglas Quality And Auto Darkening Technology With An Innovative Wide-View Grinding Visor To Give Welders An All-In-One Solution For More Flexibility, Precision, And Efficiency. The Exceptionally Clear, Wide Grinding Visor Offers A Greater Field Of View In All Directions, While A Smooth Flip-Up Pivot Mechanism Assures Effortless Transition From Welding To Grinding Modes. New Front Air Exhaust Vents Help Reduce Fogging, And Highly Adjustable Suspension And Well-Balanced Design Enhance The Well-Known Speedglas Top Performance And Comfort Qualities.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Light Surface Cleaner, 16.9 oz. (54A073)
- WELLER Wmrp Soldering Pencil No Tip (T0052917199N)
- WESTWARD 36" TIG Welding Rod 1/16" Dia., AWS ER309L, 1 lb. (20AN63)
- BERNARD Contact Tip, 0.062 in, Centerfire (T-062)
- 3M Welding Helmet, Black (08-0100-50iC)
- 3M Helmet Shell, Heavy-Duty (46-0099-35)
- 3M Welding Helmet, 8 to 14 Lens Shade, Black, Welding Helmet Light State: 3.0 (46-1101-30iVC)
- 3M Welding Helmet, 8 to 13 Lens Shade, Black (46-1101-30i)
- 3M WELD/SPARK Deflector 24"x150 ft, PK2 (05916)
- SELLSTROM Welding Helmet, WHM 2000 Series, Black (S26200)
- JACKSON SAFETY Welding Helmet, Black, Clear Lens (46131)
- 3M Welding Helmets