Shop All Traffic Safety Vests and Apparel
3M
3M Sl Sfty Vest Mesh Ylw
Mfr # 94601H1-DC
Zoro # G4567288
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- High Visibility Yes
- ANSI Class 2
- Color HiViz Yellow
- Length 7.4 in
- Features Breathable mesh design includes adjustable straps for one-size fits most sizing and an interior cell phone pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 94601H1-DC
- Zoro # G4567288
- UPC # 78371946012
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 7.4 in |
Details
High Visibility | Yes |
ANSI Class | 2 |
Color | HiViz Yellow |
Features | Breathable mesh design includes adjustable straps for one-size fits most sizing and an interior cell phone pocket |
Description
3M Scotchlite High visibility reflective construction safety vest with 5 point tear away has two pockets for storage use. The hook and loop closure offers adjustable fit for most wearers. This safety vest in fluorescent yellow color has lightweight mesh fabric construction for air circulation and faster drying times.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, A5, Brown/Green, L, PR (PD3430L)
- AVERY Label, Ghs Chemical, 3.5X5, We 4PK (AVE60503)
- ANSELL Hyflex Electrical Gloves, Class 2, Black, Sz 10, PR (CLASS 2 B 14)
- MILWAUKEE TOOL M12 Heated Women's Hoodie Kit - Black Large (336B-21L)
- 3M Orange Tekk Protection Hi-Viz Contruction Vest (94625-80030T)
- 3M Safety Vest, Reflective, Yellow (9460180030T)
- 3M Scotchlite Sfty Vest Ylw (94617-80030-PS)
- 3M TEKK Protection Reflective Safety Vest, OneSize, Fabric, Fluorescent Yellow (94617-80030T)
- ERB SAFETY Safety Vest, ANSI, Hi-Viz, Orange, M (62158)
- ERB SAFETY Safety Vest, Break-Away, Hi-Viz, Lime, XL (63249)
- MCR SAFETY High Visibility Vest, XL Size, Unisex (CL2ML2XL)
- 3M Traffic Safety Vests and Apparel