Shop All Abrasive Pads & Sponges
3M
3M„¢ Scotch-Brite„¢ Ultra Fine Hand Pad 7448 6" x 9" Silicon Carbide ULF Grit-60 Pads
Mfr # 7100089226
Zoro # G202701702
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100089226
- Zoro # G202701702
- UPC # 50048011040283
- Country of Origin China
- Category Abrasive Pads & Sponges
Description
3MTM SCOTCH-BRITETM ULTRA FINE HAND PAD 7448 6" X 9" SILICON CARBIDE ULF GRIT SCOTCH-BRITETM ULTRA FINE HAND PAD 7448 COMBINES DURABILITY FOR LONG LIFE, FLEXIBILITY FOR REACHING TIGHT AREAS, AND CAN BE USED IN PLACE OF STEEL WOOL FOR CONDITIONING METAL SURFACES AND PAINT PREP. UNLIKE FINE STEEL WOOL, SCOTCH-BRITE PADS WILL NOT SHRED DURING USE, RUST AFTER USE, OR LEAVE FINE METAL SPLINTERS. THE DURABLE OPEN-WEB CONSTRUCTION OF OUR SCOTCH-BRITETM ULTRA FINE HAND PAD IS LOAD RESISTANT, OFFERS LONG LIFE AND CONSISTENT ABRASIVE ACTION FOR CLEANING, FINISHING, AND BUFFING WITH NO NEED TO ADJUST, TURNOVER, OR CONTINUE THE SAME PROJECT WITH A NEW PAD. THE PAD GETS INTO CORNERS AND WORKS DETAILED SURFACES WITHOUT ALTERING THE DIMENSIONS OF THE BASE MATERIAL. DESIGNED TO RUN CLEANER AND LONGER THAN STEEL WOOL, THIS VERSATILE PAD IS A USEFUL ITEM FOR ANY WORKSHOP. THE SCOTCH-BRITE ULTRA FINE HAND PAD CAN BE USED RIGHT OUT OF THE BOX BY HAND, PAIRED WITH A HAND PAD BLOCK, OR RUN ON AN IN-LINE SANDER FOR FASTER COMPLETION ON LARGER AREAS. THIS GREY PAD IS FILLED WITH SILICON CARBIDE ABRASIVE MINERAL, A SYNTHETIC MINERAL THAT IS VERY SHARP AND COMMONLY USED FOR LOW-PRESSURE APPLICATIONS SUCH AS PAINT PREP. WHILE IT BREAKS DOWN FASTER THAN ALUMINUM OXIDE, IT PRODUCES A SUPERIOR FINISH. OUR SCOTCH-BRITETM ABRASIVES ARE UNIQUE SURFACE CONDITIONING PRODUCTS WITH ABRASIVES INCORPORATED INTO NON-WOVEN FIBER MATRIX. COMBINING ABRASIVES AND NON-WOVEN MATERIAL CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN-WEB MATERIAL RUNS COOL AND IS LOAD RESISTANT, WHICH KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE FIBERS. APPLICATIONS ARE CONTOUR FINISHING, FINE FINISHING, FINISHING CABINETRY, CUSTOM WOODWORKING AND MILLWORK, FURNITURE, METAL FABRICATION, PRIMARY WOOD AND PANEL PROCESSING. INDUSTRIES INCLUDE CABINETRY, CUSTOM WOODWORKING AND MILLWORK, FURNITURE, METAL FABRICAT
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 60 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 60 Grit, Medium, Aluminum Oxide (14642)
- WEILER 9" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58334)
- SUPERIOR PADS AND ABRASIVES 7 Inch- 5/8 Inch-11 UNC PSA Adhesive Polishing Pad (RSP62)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 80C 7/8" Arbor Hole (50132)
- 3M Disc Pad 3" x 3/4" (60440128001)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Extra Fine (24002 Trip-XF-B)
- 3M Sanding Sponge, Medium, 3 3/4"L, PK2 (CP-002-2P)
- 3M SandingHandPad, Diamond, M40 Micron, PK10 (7100323057)
- 3M 3-3/4" x 2-5/8" x 1" Pro Grade Precision Sanding Sponge, Medium (24000 Trip-M-B)
- 3M Large Sanding Sponge Med/Crse (DSMC-ESF-10)
- SCOTCH-BRITE 6" x 9" Alum. Oxide Heavy Duty Sanding Hand Pad (7100080459)
- 3M Abrasive Pads & Sponges