Shop All Sanding Belts
3M
3M„¢ Scotch-Brite„¢ Surface Conditioning Belt 6" x 48" MED Grit Aluminum Oxide
Mfr # 7000120725
Zoro # G102580711
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000120725
- Zoro # G102580711
- UPC # 48011005904
- Country of Origin China
- Category Sanding Belts
Description
3MTM SCOTCH-BRITETM SURFACE CONDITIONING BELT 6" X 48" MED GRIT ALUMINUM OXIDE SCOTCH-BRITETM SC SURFACE CONDITIONING BELTS WORK WELL TO REMOVE COARSE GRINDLINES, MILL MARKS, OR SMALL BURRS LEFT BY CUTTING TOOLS OR CONVENTIONAL ABRASIVES. ABRASIVE BELTS COME IN MANY DIFFERENT WIDTHS AND LENGTHS AND ARE USED ON A VARIETY OF DIFFERENT BELT SANDING TOOLS FOR MANY DIFFERENT APPLICATIONS ON BOTH WOOD AND METAL. AT 3MTM WE OFFER A BROAD SELECTION OF BELTS TO FIT MOST ANY INDUSTRIAL BELT SANDER. WIDE BELT SANDERS ARE USED FOR SANDING AND FINISHING LARGE WOOD PANELS. MEDIUM-WIDTH BELTS FIT ONTO EDGE OR PORTABLE BELT SANDERS FOR SANDING OR BLENDING WOOD PIECES SUCH AS CABINET DOORS, AND NARROW BELTS ARE USED WITH FILE TOOLS IN METALWORKING TO ACCESS SMALL AREAS OR INSIDE CORNERS. WE MANUFACTURE SCOTCH-BRITETM SC SURFACE CONDITIONING BELTS WITH A CHOICE OF SILICON CARBIDE OR ALUMINUM OXIDE ABRASIVE MINERAL. SILICON CARBIDE IS A SYNTHETIC MINERAL THAT IS VERY SHARP AND COMMONLY USED FOR LOW-PRESSURE APPLICATIONS SUCH AS PAINT PREP AND FINISHING. ALUMINUM OXIDE IS A HARD, BLOCKY MINERAL THAT PROVIDES HIGH CUT-RATE AND LONG LIFE. WHILE SILICON CARBIDE BREAKS DOWN FASTER THAN ALUMINUM OXIDE, IT PRODUCES A FINER FINISH. BELT SANDERS ARE USED FOR RAPID GRINDING, SANDING AND FINISHING ON A VARIETY OF SURFACES. DEPENDING ON THE MATERIAL BEING WORKED, SANDING WHEELS AND DISCS MAY CLOG, QUICKLY MAKING THEM LESS EFFICIENT, WHILE BELT SANDERS CONTINUE TO SAND WITHOUT CLOGGING BECAUSE SMALL GROOVES IN THE ABRASIVE BELT OPEN AS THEY GO AROUND THE ARC OF THE DRIVE WHEEL. APPLICATIONS ARE BLENDING, BLENDING CORNERS, CLEANING, CONTOUR FINISHING, DEBURRING, FINE FINISHING, FINISHING, FLAT FINISHING, SETTING THE GRAIN, STAINLESS STEEL FINISHING, STRAIGHTLINE - BRUSHED FINISH. INDUSTRIES INCLUDE MARINE, METALWORKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO X-LOCK Clip for Back-Up Pad (DCPCLIPADX01F)
- PFERD 3/4" Crimped Wire End Brush - .020 SS Wire, 1/4" Shank (82990)
- 3M Sanding Sponge, Fine, 8"L, 2 7/8"W, PK2 (910-DSA-12-2PK)
- WALTER SURFACE TECHNOLOGIES Coarse, Conditioning Disc, 2" (04G202)
- 3M Roloc Disc TSM 777F, 2 in 80 YF-weight, 50/inner 200/pk (7000118300)
- 3M Sanding Belt, Coated, Ceramic, 120 Grit, Not Applicable, 767F, Maroon (767F)
- 3M File Belt Sander Attachment Arm, Standard 28368, 1/pk (28368)
- 3M Cloth Cone 777F, 2-1/2inx7/8inx3/8inP100 (7010326000)
- 3M File Belt, 1/2" x 18", 80 Grade, PK50 (33446)
- 3M Cloth Belt 577F, 1/2inx12 in 120 YF-weight, 50/inner 200/pk (7010363107)
- NORTON ABRASIVES Sanding Belt, 2 in W, 48 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown (66261006504)
- 3M Sanding Belts