Shop All Coated Sanding Belts
3M
3M„¢ Scotch-Brite„¢ Surface Conditioning Belt 3-1/2" x 15-1/2" CRS Grit Aluminum Oxide
Mfr # 7000028433
Zoro # G802580646
$67.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000028433
- Zoro # G802580646
- UPC # 48011050164
- Country of Origin China
- Category Coated Sanding Belts
Description
3MTM SCOTCH-BRITETM SURFACE CONDITIONING BELT 3-1/2" X 15-1/2" CRS GRIT ALUMINUM OXIDE SCOTCH-BRITETM SC SURFACE CONDITIONING BELTS WORK WELL TO REMOVE COARSE GRINDLINES, MILL MARKS, OR SMALL BURRS LEFT BY CUTTING TOOLS OR CONVENTIONAL ABRASIVES. ABRASIVE BELTS COME IN MANY DIFFERENT WIDTHS AND LENGTHS AND ARE USED ON A VARIETY OF DIFFERENT BELT SANDING TOOLS FOR MANY DIFFERENT APPLICATIONS ON BOTH WOOD AND METAL. AT 3MTM WE OFFER A BROAD SELECTION OF BELTS TO FIT MOST ANY INDUSTRIAL BELT SANDER. WIDE BELT SANDERS ARE USED FOR SANDING AND FINISHING LARGE WOOD PANELS. MEDIUM-WIDTH BELTS FIT ONTO EDGE OR PORTABLE BELT SANDERS FOR SANDING OR BLENDING WOOD PIECES SUCH AS CABINET DOORS, AND NARROW BELTS ARE USED WITH FILE TOOLS IN METALWORKING TO ACCESS SMALL AREAS OR INSIDE CORNERS. WE MANUFACTURE SCOTCH-BRITETM SC SURFACE CONDITIONING BELTS WITH A CHOICE OF SILICON CARBIDE OR ALUMINUM OXIDE ABRASIVE MINERAL. SILICON CARBIDE IS A SYNTHETIC MINERAL THAT IS VERY SHARP AND COMMONLY USED FOR LOW-PRESSURE APPLICATIONS SUCH AS PAINT PREP AND FINISHING. ALUMINUM OXIDE IS A HARD, BLOCKY MINERAL THAT PROVIDES HIGH CUT-RATE AND LONG LIFE. WHILE SILICON CARBIDE BREAKS DOWN FASTER THAN ALUMINUM OXIDE, IT PRODUCES A FINER FINISH. BELT SANDERS ARE USED FOR RAPID GRINDING, SANDING AND FINISHING ON A VARIETY OF SURFACES. DEPENDING ON THE MATERIAL BEING WORKED, SANDING WHEELS AND DISCS MAY CLOG, QUICKLY MAKING THEM LESS EFFICIENT, WHILE BELT SANDERS CONTINUE TO SAND WITHOUT CLOGGING BECAUSE SMALL GROOVES IN THE ABRASIVE BELT OPEN AS THEY GO AROUND THE ARC OF THE DRIVE WHEEL. APPLICATIONS ARE BLENDING, BLENDING CORNERS, CLEANING, CONTOUR FINISHING, DEBURRING, FINE FINISHING, FINISHING, FLAT FINISHING, SETTING THE GRAIN, STAINLESS STEEL FINISHING, STRAIGHTLINE - BRUSHED FINISH. INDUSTRIES INCLUDE MARINE, METALWORKING.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO Quick Couple Nozzle Holder - 1-1/4" NPS (10NHAQ)
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 3"dia. (7100106766)
- PEARL Silver Line ZC Maxidisc Flap Disc 6 x 5/8-11 Z60 T-27 (MX660ZTH)
- CGW ABRASIVES Fiber Disc, 9 x 7/8, 24G, AO (48041)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, P100 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (7010360545)
- 3M Sanding Belt, Coated, 3 in W, 24 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010308454)
- 3M Sanding Belt, Coated, 4 in W, 60 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (60440197907)
- 3M Sanding Belt, Coated, 37 in W, 60 in L, P100 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010361979)
- 3M Sanding Belt, Coated, 1/2 in W, 18 in L, 36 Grit, Not Applicable, Zirconia Alumina, 577F, Green (7000119459)
- 3M Sanding Belt, Coated, 2 in W, 72 in L, 80 Grit, Not Applicable, Aluminum Oxide, 341D, Brown (60440196727)
- ZORO SELECT Sanding Belt, Coated, 6 in W, 48 in L, P36 Grit, Extra Coarse, Aluminum Oxide, YP0998W, Brown (78072775308)
- 3M Coated Sanding Belts