Shop All Sponges and Scouring Pads
3M
3M™ Scotch Brite™ Scouring Pad 98, 6" x 9", White, 60/Case
Mfr # MROS3M134
Zoro # G7948405
product price: $299.99
/pk 60, $5.00/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Width 9"
- Color White
- Weight 1.34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MROS3M134
- Zoro # G7948405
- UPC # 848109060972
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Length | 6" |
Width | 9" |
Details
Color | White |
Item | Scotch Brite Scouring Pad 98,6x,PK60 |
Weight | 1.34 |
Description
Scotch Brite Scouring Pad 98,6x,PK60, Package Quantity 60
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Yellow 20" Squeegee Head (77536)
- PROCLEAN BASICS Cotton T-shirt Cloth Rag 3 lb. Varies Sizes, White (Z99300)
- WEIMAN PRODUCTS Weiman Mild Scent Silver Polish 20 wipes Wipes (48)
- CONDOR Sorbents, 25 gal, 15 in x 300 ft, Harsh Chemicals, White, Polypropylene (35ZR40)
- 3M Scouring Pad, 6"L, 9"W, Nylon, Wh, PK60 (00048011074450)
- 3M Heavy Duty Hand Pad, 7440B, M Grit, Tan, 6"X9" (48011-18451)
- 3M Light Duty Scouring Pad, PK20 (98N)
- 3M Sponge, Cellulose, 6 in L, 4 1/4 W, 1 5/8 in H, Antimicrobial, Yellow (C31)
- 3M Scotch-Brite Power Sponge #3000, 2-3/4X4-1/2, Blue/Teal, 20/Carton (3000CT)
- 3M Scotch-Brite Scrubber Sponge, 2-7/8" L, 4-1/2"W, PK20 (3000)
- TOUGH GUY Pad, Black, 10"L, PK5 (280193)
- 3M Sponges and Scouring Pads