Shop All Abrasive Bristle Disc and Brushes
3M
3M„¢ Scotch-Brite„¢ Radial Bristle Brush 6" x 1/2" x 1" Ceramic 80 Grit
Mfr # 7100138291
Zoro # G402573710
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100138291
- Zoro # G402573710
- UPC # 48011276069
- Country of Origin China
- Category Abrasive Bristle Disc and Brushes
Description
3MTM SCOTCH-BRITETM RADIAL BRISTLE BRUSH 6" X 1/2" X 1" CERAMIC 80 GRIT SCOTCH-BRITETM RADIAL BRISTLE BRUSH, USING OUR PROPRIETARY CERAMIC ABRASIVE GRAIN BLENDED WITH ALUMINUM OXIDE AND MOLDED, FLEXIBLE BRISTLES, PROVIDES MORE SURFACE CONTACT THAN WIRE BRUSHES AND MAINTAINS ABRASIVE PROPERTY THROUGHOUT THE LIFE OF THE BRUSH. OUR BRUSH REMOVES PAINT, STAINS, ADHESIVES, WELD BURNS, RUST, HEAVY OXIDES, AND SURFACE CONTAMINANTS. UNDER NORMAL USE, THE FLEXIBLE BRISTLES REMAIN SAFELY IN PLACE AND CAN ACHIEVE THE DESIRED FINISH USING LIGHT PRESSURE. OUR SCOTCH-BRITETM BRISTLE DISC IS DESIGNED TO LAST LONGER THAN WIRE AND OTHER ABRASIVE DISCS AND WORKS WELL ON ALUMINUM, BRASS, BRONZE, CARBON STEEL, CAST IRON, STAINLESS STEEL, AND OTHER METALS. APPLICATIONS INCLUDE GENERAL INDUSTRIAL, AEROSPACE, AUTOMOTIVE, METALWORKING, TRANSPORTATION, AND AUTOMOTIVE AS WELL AS FINE DETAILING REQUIREMENTS OF ELECTRONICS, JEWELRY AND WOODWORKING INDUSTRIES. CERAMIC ABRASIVE GRAIN IS A CERAMIC MINERAL MANUFACTURED USING ONE OF OUR PROPRIETARY PROCESSES TO ENHANCE TOUGHNESS AND HARDNESS OF THE GRAIN. FOR INCREASED PERFORMANCE, SCOTCH-BRITETM BRISTLE DISCS FEATURE ALUMINUM OXIDE BLENDED WITH CERAMIC ABRASIVE GRAIN FOR ONE OF THE HARDEST, LONGEST-LASTING MINERALS AVAILABLE. PERFECT FOR MODERATE TO HEAVY STOCK REMOVAL, CERAMIC ABRASIVES ARE ENGINEERED TO CUT FAST AND HANDLE INTENSE HEAT AND STRESS APPLICATIONS. CERAMIC ABRASIVE GRAIN SURPASSES ALUMINUM OXIDE ABRASIVES IN CUT-RATE, DURABILITY, AND MAKES AN EXCELLENT CHOICE FOR INDUSTRIAL GRINDING AND FINISHING APPLICATIONS. SCOTCH-BRITETM INDUSTRIAL ABRASIVES ARE UNIQUE SURFACE CONDITIONING PRODUCTS WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON OR SYNTHETIC FIBERS. COMBINING ABRASIVES WITH THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN-WEB MATERIAL RUNS COOL AND IS LOAD RESISTANT, WHICH KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Convolute Wheel, Blending, MF-WL, 12" dia. (7010365609)
- ZORO SELECT Carbide Bur, End Cut, 1/2 (19D808)
- DRILL AMERICA 1/16"x1/4" Cylindrical Carbide Burr 1/8" Shank (DULSB41)
- WIDIA Carbide Bur, Cylindrical Ball, 1/2, dbl Cut (M41299)
- 3M 2" 120G WHITE BRISTLE DISC - EA (3M18733)
- 3M 3M„¢ Scotch-Brite„¢ Radial Bristle Brush, 6" x 1/2" x 1" Ceramic 50 Grit (7100138347)
- 3M 3" BRISTLE DISC - EACH (3M07537)
- 3M TAPERED BRISTLE DISC 2" 50G (3M18730)
- OSBORN Rectangular Abrasive Nylon Cup Brush, 6" (0003213200)
- DEDECO SUNBURST 2" TC 3-PLY LT GREEN 1 MICRON (A/O) 1/UNIT (1306)
- NAMPOWER BRUSH CW812320SC NAMPOWER Abrasive Wheel Brush, 8" Diameter, 320SC, 2" Arbor Hole, 2.5" Trim Length (CW812320SC)
- 3M Abrasive Bristle Disc and Brushes