Shop All Abrasive Pads & Sponges
3M
3M„¢ Scotch-Brite„¢ PRO Hand Pad With Aluminum Oxide Grit, 6" x 9", 20 Pads
Mfr # 7100023339
Zoro # G002662982
product price: $51.19
/ea
$51.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7100023339
- Zoro # G002662982
- UPC # 48011649269
- Country of Origin United States
- Category Abrasive Pads & Sponges
Description
3MTM SCOTCH-BRITETM 7447 PRO HAND PAD 6" X 9" ALUMINUM OXIDE VFN GRIT SCOTCH-BRITETM 7447 PRO HAND PAD COMBINES FLEXIBILITY WITH EFFECTIVE CUTTING ACTION AND PRECISE HAND CONTROL TO HELP YOU ACCOMPLISH TOUGH CLEANING JOBS OR PRODUCE FINE FINISHING RESULTS, USE AFTER USE. THE TIGHTLY GRADED ABRASIVE PARTICLES IN THIS NEW PAD PROVIDE A CONSISTENT, UNIFORM SCRATCH THROUGHOUT LIFE OF THE HAND PAD. OUR VERY FINE GRADE ALUMINUM OXIDE ABRASIVES CUT FAST AND FINE, LEAVING A SMOOTH, FINISHED SURFACE. SUITABLE FOR USE ON A WIDE VARIETY OF MATERIALS SUCH AS WOOD, METAL, PLASTICS, CERAMICS, PORCELAIN, GLASS, RUBBER, OR COMPOSITES, AND FOR MANY DIFFERENT TASKS, THE PERFORMANCE OF THIS PAD IS COMPARABLE TO STEEL WOOL GRADE 0. HOWEVER, UNLIKE STEEL WOOL, SCOTCH-BRITETM 7447 PRO HAND PADS WONT RUST AFTER USE, OR CREATE FINE METAL SPLINTERS. THE NON-WOVEN, OPEN-WEB MATERIAL RESISTS LOADING AND CAN BE USED DRY, WITH WATER, OR SOME SOLVENTS. YOU CAN USE THIS MULTIPURPOSE 6 X 9 INCH PAD BY HAND FOR PRECISE CONTROL, WITH A HAND PAD BLOCK FOR UNIFORM FINISHING, OR ON AN IN-LINE SANDER TO COVER LARGE AREAS. THIS MAROON HAND PAD USES ALUMINUM OXIDE ABRASIVE. ALUMINUM OXIDE IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS BECAUSE OF ITS CUT-RATE AND LONG LIFE. THIS MINERAL IS A TOUGH, DURABLE ABRASIVE THAT SELF-FRACTURES TO EXPOSE FRESH CUTTING EDGES IN USE, WHEREAS TRADITIONAL ABRASIVES, SUCH AS GARNET, QUICKLY WEAR DOWN WITH USE. DUE TO ITS HIGH CUT-RATE, HARDNESS, STRENGTH, AND LOW HEAT RETENTION, ALUMINUM OXIDE MINERAL IS WIDELY USED IN GRINDING APPLICATIONS IN ADDITION TO SANDING AND FINISHING USE. ALUMINUM OXIDE IS SUITABLE ON A WIDE VARIETY OF SUBSTRATES IN BOTH WOODWORKING AND METALWORKING, INCLUDING FERROUS ALLOYS. THE PAD IS PERFORATED IN THE CENTER, ALLOWING FOR EASY TEARING BY HAND, REDUCING WASTE. APPLICATIONS ARE SURFACE CONDITIONING. INDUSTRIES INCLUDE MARINE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sanding Belt, Coated, 1 in W, 42 in L, P80 Grit, Coarse, Aluminum Oxide, YP0998W, Brown (78072775805)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253370274)
- MARCO 1-1/2" ID Brass Abrasive Blast Hose Coupling - Oversized (10QBR4X)
- WIDIA Carbide Bur, Cylindrical, 1/4, dbl End Cut (M41253)
- 3M Paddle Assembly 06635, 1/pk (06635)
- 3M WetordrySponge Pad20,05526, 5-1/2x2, PK50 (05526)
- 3M Sanding Sponge, Extra Fine, 3 3/4"L, PK2 (CP-000-2P)
- 3M Sandpaper Sheet, 150 Grit, 9"W, PK15 (27150PGP-15)
- 3M Hookit Soft Disc Pad, 05768, 8 inch, 1/p (05768)
- 3M Sanding Sponge, Fine, 4 1/2"L, 2 1/2"W (30904FPSA)
- SCOTCH-BRITE Sanding Hand Pad, Alum.Silicate, SF, PK60 (7000120879)
- 3M Abrasive Pads & Sponges