Shop All Quick Change Discs
3M
3M„¢ Scotch-Brite„¢ High Strength Disc 8" x 1/2" Aluminum Oxide A VFN
Mfr # 7010365092
Zoro # G102581626
product price: $24.25
/ea
Sold in multiples of 3 for $72.75
$72.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010365092
- Zoro # G102581626
- UPC # 48011006727
- Country of Origin China
- Category Quick Change Discs
Description
3MTM SCOTCH-BRITETM HIGH STRENGTH DISC 8" X 1/2" ALUMINUM OXIDE A VFN CONFORMABILITY ALLOWS THE SCOTCH-BRITETM HIGH STRENGTH DISC TO WORK WELL ON IRREGULAR SURFACES AND INTO TIGHT AREAS WITHOUT DAMAGING THE BASE MATERIAL. THIS DISC MAY BE USED INDIVIDUALLY OR STACKED ON A STRAIGHT SHAFT TOOL OR BENCH MOTOR TO CONDITION LARGER AREAS, BAR GRATES, LOUVERS, VENTS, AND TRACKS. SCOTCH-BRITETM IS A UNIQUE SURFACE CONDITIONING PRODUCT WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON FIBERS. COMBINING ABRASIVES WITH THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN-WEB MATERIAL IS LOAD RESISTANT AND KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE NYLON FIBERS. APPLICATIONS ARE CLEANING, COATING REMOVAL, CONTOUR FINISHING, DEBURRING, FINISHING, WELD CLEANING. INDUSTRIES INCLUDE AEROSPACE, GENERAL INDUSTRIAL, MARINE, METALWORKING, MRO, TRANSPORTATION & HEAVY EQUIPMENT.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Gold 5" Psa P400 (23-388-400)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 3/8"-24 UNF Nut (13284)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 11-1/4" dia. (7000121143)
- CONTINENTAL ABRASIVES 6" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-60HGN320)
- 3M Quick Change Disc, AlO, 2in, 120G, TR, PK50 (7000000388)
- 3M Quick Change Disc, AlO, 2in, 24G, TR, PK50 (7000028183)
- 3M Green Bristl Disc 50 4Bx/Cs, 1" (MMM7530)
- 3M Foam Disc, 3", 5000 Grit, PK60 (30362)
- 3M Qk Change Disc, AlO, 1-1/2in, 36G, TR, PK50 (7000045091)
- 3M Quick Change Disc, Cer, 3in, 60 Grit, Med, TR (7000000554)
- SUPERIOR PADS AND ABRASIVES 2 Inch ROLL-ON/ROLL-OFF Style Surface Conditioning Sanding Disc (Maroon / Medium) (SD2M)
- 3M Quick Change Discs