3M

3M„¢ Scotch-Brite„¢ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads


product price: $303.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3MTM SCOTCH-BRITETM HEAVY DUTY HAND PAD 7440B 6" X 9" ALUMINUM OXIDE MED GRIT THE SCOTCH-BRITETM HEAVY DUTY HAND PAD 7440 IS OUR MOST AGGRESSIVE AND DURABLE HAND PAD. ITS SUPER DENSE CONSTRUCTION MAKES IT AN EXCELLENT CHOICE FOR YOUR HEAVIEST CLEANING, DEBURRING, AND FINISHING APPLICATIONS. REMOVES THE MOST STUBBORN CONTAMINANTS AND COATINGS AND LEAVES A UNIFORM FINISH WHEN YOU HAVE A DEMANDING SURFACE TO RESTORE AND THE SCOTCH-BRITETM MAROON PAD ISN'T QUITE UP TO THE CHALLENGE, IT'S TIME TO TURN TO THE HEAVYWEIGHT CHAMPION OF HAND-HELD CLEANING PADS, OUR SCOTCH-BRITETM HEAVY DUTY HAND PAD 7440. THIS SUPER STRONG PAD CUTS THROUGH CONTAMINANTS AND OXIDES QUICKLY AND BREAKS DOWN ADHESIVE COATINGS WITH EASE. AS WITH OUR OTHER HAND PADS, THIS TAN HEAVY DUTY PAD REMOVES RUST AND GRIME AND LEAVES BEHIND A UNIFORM FINISH ON THE SURFACE OF THE WORK PIECE SO YOU CAN ACHIEVE A QUALITY PRIMER OR PAINT JOB. ULTRA DURABLE FIBERS STAY STRONG THE SCOTCH-BRITETM HEAVY DUTY HAND PAD 7440 LIVES UP TO ITS NAME. THE ULTRA DURABLE FIBERS CAN TAKE A LOT OF ABUSE FROM AGGRESSIVE USE ON THE TOUGHEST SURFACES WITHOUT TEARING OR SHREDDING. DESIGNED TO RUN CLEANER AND LONGER THAN STEEL WOOL, OUR 7440 PAD YIELDS RESULTS SIMILAR TO STEEL WOOL GRADE 4, MINUS THE RUST AND SPLINTERS. THE SCOTCH-BRITETM HEAVY DUTY HAND PAD 7440 CAN BE USED RIGHT OUT OF THE BOX BY HAND, PAIRED WITH A HAND PAD BLOCK, OR RUN ON AN IN-LINE SANDER FOR FASTER COMPLETION ON LARGER AREAS. THE SCOTCH-BRITETM ADVANTAGE SCOTCH-BRITETM IS A UNIQUE SURFACE CONDITIONING PRODUCT WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON FIBERS. COMBINING ABRASIVES WITH THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS OVER THE LIFE OF THE PRODUCT. THE OPEN WEB MATERIAL IS LOAD RESISTANT AND KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE NYLON FIBERS. APPLICATIONS ARE BLENDING, CLEANING, CONTOUR FINISHING, DEBURRING, FINISHING.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.