3M

3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 8" x 1" x 3" Silicon Carbide 9S FIN


product price: $181.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 7000000738
  • Zoro # G102595739
  • UPC #
    48011051352
  • Country of Origin China
  • Category Deburring Tools

Description

3MTM SCOTCH-BRITETM EXL DEBURRING WHEEL 8" X 1" X 3" SILICON CARBIDE 9S FIN THE FINISHED RESULT IS A CLEAN SURFACE WITHOUT SMEARING, REDUCING THE NEED FOR ADDITIONAL CLEAN UP AND PREPARATION. CONVOLUTE CONSTRUCTION AND CLEAN, UNIFORM WEAR KEEP THE WHEEL RUNNING SMOOTHLY AND HELP THE OPERATOR ATTAIN A PROFESSIONAL FINISH WHILE MINIMIZING FATIGUE. OUR SCOTCH-BRITE MATERIAL RUNS COOL AND PROVIDES THE EXL DEBURRING WHEEL WITH UNIFORM WEAR AND KEEPS FRESH ABRASIVES CONTINUOUSLY EXPOSED, MAKING IT A SUPERIOR CHOICE ON HEAT SENSITIVE SUBSTRATES. THE TOUGHNESS OF THE WHEEL EXTENDS ITS SERVICE LIFE. SCOTCH-BRITETM EXL DEBURRING WHEEL IS AVAILABLE WITH SILICON CARBIDE OR ALUMINUM OXIDE ABRASIVE MINERAL. SILICON CARBIDE IS A SYNTHETIC MINERAL THAT IS VERY SHARP AND COMMONLY USED FOR LOW-PRESSURE APPLICATIONS SUCH AS PAINT PREP AND FINISHING. ALUMINUM OXIDE IS A HARD, BLOCKY MINERAL THAT PROVIDES HIGH CUT-RATE AND LONG LIFE. WHILE SILICON CARBIDE BREAKS DOWN FASTER THAN ALUMINUM OXIDE, IT PRODUCES A FINER FINISH. SCOTCH-BRITETM IS A UNIQUE SURFACE CONDITIONING PRODUCT WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON FIBERS. COMBINING ABRASIVES WITH THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN-WEB MATERIAL IS LOAD RESISTANT AND KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE NYLON FIBERS. APPLICATIONS ARE BLENDING, DEBURRING, FINISHING, FLAT FINISHING, POLISHING BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLUMBING FIXTURES, TURBINE ENGINES. INDUSTRIES INCLUDE BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLUMBING FIXTURES, TURBINE ENGINES.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.