Shop All Unitized Wheels
3M
3M„¢ Scotch-Brite„¢ EXL Deburring Wheel 6" x 1/2" x 1" Aluminum Oxide 8A MED
Mfr # 7000046060
Zoro # G102592233
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000046060
- Zoro # G102592233
- UPC # 48011136165
- Country of Origin Sri Lanka
- Category Unitized Wheels
Description
3MTM SCOTCH-BRITETM EXL DEBURRING WHEEL 6" X 1/2" X 1" ALUMINUM OXIDE 8A MED THE FINISHED RESULT IS A CLEAN SURFACE WITHOUT SMEARING, REDUCING THE NEED FOR ADDITIONAL CLEAN UP AND PREPARATION. CONVOLUTE CONSTRUCTION AND CLEAN, UNIFORM WEAR KEEP THE WHEEL RUNNING SMOOTHLY AND HELP THE OPERATOR ATTAIN A PROFESSIONAL FINISH WHILE MINIMIZING FATIGUE. OUR SCOTCH-BRITE MATERIAL RUNS COOL AND PROVIDES THE EXL DEBURRING WHEEL WITH UNIFORM WEAR AND KEEPS FRESH ABRASIVES CONTINUOUSLY EXPOSED, MAKING IT A SUPERIOR CHOICE ON HEAT SENSITIVE SUBSTRATES. THE TOUGHNESS OF THE WHEEL EXTENDS ITS SERVICE LIFE. SCOTCH-BRITETM EXL DEBURRING WHEEL IS AVAILABLE WITH SILICON CARBIDE OR ALUMINUM OXIDE ABRASIVE MINERAL. SILICON CARBIDE IS A SYNTHETIC MINERAL THAT IS VERY SHARP AND COMMONLY USED FOR LOW-PRESSURE APPLICATIONS SUCH AS PAINT PREP AND FINISHING. ALUMINUM OXIDE IS A HARD, BLOCKY MINERAL THAT PROVIDES HIGH CUT-RATE AND LONG LIFE. WHILE SILICON CARBIDE BREAKS DOWN FASTER THAN ALUMINUM OXIDE, IT PRODUCES A FINER FINISH. SCOTCH-BRITETM IS A UNIQUE SURFACE CONDITIONING PRODUCT WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON FIBERS. COMBINING ABRASIVES WITH THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN-WEB MATERIAL IS LOAD RESISTANT AND KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE NYLON FIBERS. APPLICATIONS ARE BLENDING, DEBURRING, FINISHING, FLAT FINISHING, POLISHING BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLUMBING FIXTURES, TURBINE ENGINES. INDUSTRIES INCLUDE BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLUMBING FIXTURES, TURBINE ENGINES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD A12 Vitrified Mounted Point 1/4" Shank - Aluminum Oxide 30 Grit STEEL EDGE (31071)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 4.5"x7/8" 60gr (15R456)
- VSM Abrasive Belt, 40 Grit, AO, 3 x 132", PK10, Coated, 3" W, 132" L, 40 Grit, Coarse, Aluminum Oxide (1304)
- UNITED ABRASIVES/SAIT SAIT 78026 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 5" x 7/8", 40 Grit, 10-Pack (78026)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 1" x 1" x 3/16" Aluminum Oxide 2A MED (7000021281)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 3" x 1/4" x 1/4" Silicon Carbide 2S FIN (7000000692)
- 3M Unitized Wheel Mandrel 28851, 2-3/8inx1/4inx3/4inx1 in, 5/pk (28851)
- 3M Scotch-Brite 4500Rpm Exl Unitized 1/2in 6in 2A Med 1/2in Grinding Wheel (48011155)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1/2" x 1/2" Aluminum Oxide 2A MED (7000046028)
- 3M 3M„¢ Scotch-Brite„¢ EXL Unitized Wheel 6" x 1" x 1/2" Silicon Carbide 2S FIN (7000046026)
- SCOTCH-BRITE Unitized Wheel, Blending, DP-UW, 1" dia. (7100110913)
- 3M Unitized Wheels