Shop All Fiber Discs
3M
3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 4" x 1 1/4" Aluminum Oxide A MED
Mfr # 7000120710
Zoro # G402714519
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000120710
- Zoro # G402714519
- UPC # 48011147796
- Country of Origin Mexico
- Category Fiber Discs
Description
3MTM SCOTCH-BRITETM CUT AND POLISH DISC D5 4" X 1 1/4" ALUMINUM OXIDE A MED OUR SCOTCH-BRITETM CUT AND POLISH DISC D5 USES A DURABLE, NON-WOVEN, OPEN-WEB CONSTRUCTION IS LOAD RESISTANT, RUNS COOL, AND PROVIDES CONFORMABILITY WHILE THE ALUMINUM OXIDE ABRASIVES WORK TO DELIVER CONSISTENT CUTTING ACTION. THE 1/4" SHANK IS SUITABLE FOR POWER TOOLS WITH A 1/4" DRIVE, DIE GRINDERS, AND INLINE SANDERS. WE CHOSE ALUMINUM OXIDE ABRASIVE, WHICH IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS BECAUSE OF ITS CUT-RATE AND LONG LIFE. THIS MINERAL IS A TOUGH, DURABLE ABRASIVE THAT SELF-FRACTURES TO EXPOSE FRESH CUTTING EDGES IN USE, WHEREAS TRADITIONAL ABRASIVES, SUCH AS GARNET, QUICKLY WEAR DOWN WITH USE. DUE TO ITS HIGH CUT-RATE, HARDNESS, STRENGTH, AND LOW HEAT RETENTION, ALUMINUM OXIDE MINERAL IS WIDELY USED IN GRINDING APPLICATIONS IN ADDITION TO SANDING AND FINISHING USE. ALUMINUM OXIDE IS SUITABLE ON A WIDE VARIETY OF SUBSTRATES IN BOTH WOODWORKING AND METALWORKING, INCLUDING FERROUS ALLOYS. OUR SCOTCH-BRITETM INDUSTRIAL ABRASIVES ARE A UNIQUE SURFACE CONDITIONING PRODUCT WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON OR OTHER SYNTHETIC FIBERS. COMBINING ABRASIVES INTO THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN-WEB MATERIAL IS LOAD RESISTANT AND KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE FIBERS. APPLICATIONS ARE FINE FINISHING, FINISHING, REFINING, STRAIGHTLINE - BRUSHED FINISH BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLUMBING FIXTURES, TURBINE ENGINES. INDUSTRIES INCLUDE BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLUMBING FIXTURES, TURBINE ENGINES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Crimped Wire Wide Face Wheel Brush, 8" (0002201300)
- S AND H INDUSTRIES ALC 40294 5/32" ID Pressure Nozzle Kit 25CFM (40294)
- MIRKA Iridium 6" Grip 121H 220 (24-6MH-220)
- NORTON CO 1-1/4IN 8IN 3/4IN GRINDING WHEEL (32A46-GVBEP 66253044195)
- 3M CERAMIC ROLOC STAINLESS 2" 100G - EA (3M80508)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099280)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099267)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100989)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099287)
- 3M Fiber Discs, 7" dia., Abrasive Grit 60 (7100099294)
- CONTINENTAL ABRASIVES 4-1/2" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit (RFD-45C080)
- 3M Fiber Discs