Shop All Fiber Discs
3M
3M„¢ Scotch-Brite„¢ Cut and Polish Disc D5 3" x 1 1/4" Aluminum Oxide A MED
Mfr # 7000045941
Zoro # G802714553
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000045941
- Zoro # G802714553
- UPC # 48011145938
- Country of Origin Mexico
- Category Fiber Discs
Description
3MTM SCOTCH-BRITETM CUT AND POLISH DISC D5 3" X 1 1/4" ALUMINUM OXIDE A MED OUR SCOTCH-BRITETM CUT AND POLISH DISC D5 USES A DURABLE, NON-WOVEN, OPEN-WEB CONSTRUCTION IS LOAD RESISTANT, RUNS COOL, AND PROVIDES CONFORMABILITY WHILE THE ALUMINUM OXIDE ABRASIVES WORK TO DELIVER CONSISTENT CUTTING ACTION. THE 1/4" SHANK IS SUITABLE FOR POWER TOOLS WITH A 1/4" DRIVE, DIE GRINDERS, AND INLINE SANDERS. WE CHOSE ALUMINUM OXIDE ABRASIVE, WHICH IS A POPULAR CHOICE AMONG INDUSTRIAL PROFESSIONALS BECAUSE OF ITS CUT-RATE AND LONG LIFE. THIS MINERAL IS A TOUGH, DURABLE ABRASIVE THAT SELF-FRACTURES TO EXPOSE FRESH CUTTING EDGES IN USE, WHEREAS TRADITIONAL ABRASIVES, SUCH AS GARNET, QUICKLY WEAR DOWN WITH USE. DUE TO ITS HIGH CUT-RATE, HARDNESS, STRENGTH, AND LOW HEAT RETENTION, ALUMINUM OXIDE MINERAL IS WIDELY USED IN GRINDING APPLICATIONS IN ADDITION TO SANDING AND FINISHING USE. ALUMINUM OXIDE IS SUITABLE ON A WIDE VARIETY OF SUBSTRATES IN BOTH WOODWORKING AND METALWORKING, INCLUDING FERROUS ALLOYS. OUR SCOTCH-BRITETM INDUSTRIAL ABRASIVES ARE A UNIQUE SURFACE CONDITIONING PRODUCT WITH ABRASIVES INCORPORATED INTO NON-WOVEN NYLON OR OTHER SYNTHETIC FIBERS. COMBINING ABRASIVES INTO THE FIBERS CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN-WEB MATERIAL IS LOAD RESISTANT AND KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE FIBERS. APPLICATIONS ARE FINE FINISHING, FINISHING, REFINING, STRAIGHTLINE - BRUSHED FINISH BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLUMBING FIXTURES, TURBINE ENGINES. INDUSTRIES INCLUDE BUILDERS HARDWARE, MEDICAL INSTRUMENTS, METAL FABRICATION, METAL IMPLANTS, PLUMBING FIXTURES, TURBINE ENGINES.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 320 Grit, Extra Fine, Aluminum Oxide, R228 Metalite, Brown (78072722543)
- 3M Hookit Blue Disc 321U MultiH, 36157, PK200 (36157)
- FLEX-HONE TOOL BC12240AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC12240AO)
- MIRKA PSA Vinyl, Faced Backup Pad, 6"dia. (106)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 60 (7100099272)
- 3M PSA Cloth Disc 348D, 15inxNH 60 X-weight (348D)
- 3M Fiber Discs, 4-1/2" dia., Abrasive Grit 36 (7100109858)
- 3M Fiber Discs, 5" dia., Abrasive Grit 60 (7100099035)
- 3M Fiber Discs, 3" dia., Abrasive Grit 36 (7100100942)
- 3M Fiber Discs, 2" dia., Abrasive Grit 60 (7100100982)
- 3M CUBITRON Fiber Disc, No Hole, 3 in. Dia., 80 (60410011757)
- 3M Fiber Discs