Shop All Abrasive Rolls
3M
3M„¢ Scotch-Brite„¢ Clean and Finish Roll 4" x 10 YDS Aluminum Oxide VFN Grit
Mfr # 7000046195
Zoro # G702580777
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000046195
- Zoro # G702580777
- UPC # 48011002668
- Country of Origin China
- Category Abrasive Rolls
Description
3MTM SCOTCH-BRITETM CLEAN AND FINISH ROLL 4" X 10 YDS ALUMINUM OXIDE VFN GRIT SCOTCH-BRITETM CLEAN AND FINISH ROLL DELIVERS CONSISTENT RESULTS FOR FINISHING, BLENDING, POLISHING, AND CLEANING ON A VARIETY OF METALS, WOOD, PLASTICS SURFACES AS WELL AS HARD-TO-REACH AREAS. THE ROLL STOCK CAN BE EASILY CUT TO ANY LENGTH. CLEAN AND FINISH ROLL STOCK PROVIDES CONSISTENT SURFACE CONDITIONING FOR THE LIFE OF THE PRODUCT. LOAD RESISTANCE KEEPS THE ABRASIVE PARTICLES EXPOSED TO MAINTAIN A CONSISTENT CUT RATE. OUR GENERAL PURPOSE PAD CAN BE CUT AND USED BY HAND FOR PRECISE CONTROL. WIDER WIDTH STOCK CAN BE CUT AND PAIRED WITH A HAND PAD HOLDER FOR UNIFORM FINISHING, OR ON AN INLINE OR OSCILLATING SANDER TO COVER LARGER AREAS. WE MANUFACTURE SCOTCH-BRITETM CLEAN AND FINISH ROLLS WITH A CHOICE OF SILICON CARBIDE, ALUMINUM OXIDE, OR TALC ABRASIVE MINERAL. SILICON CARBIDE IS A SYNTHETIC MINERAL THAT IS VERY SHARP AND COMMONLY USED FOR LOW-PRESSURE APPLICATIONS SUCH AS PAINT PREP AND FINISHING. ALUMINUM OXIDE IS A HARD, BLOCKY MINERAL THAT PROVIDES HIGH CUT-RATE AND LONG LIFE. WHILE SILICON CARBIDE BREAKS DOWN FASTER THAN ALUMINUM OXIDE, IT PRODUCES A FINER FINISH. TALC IS A MILD ABRASIVE THAT CAN BE USED ACHIEVE A SATIN FINISH OR WITH POLISH TO CREATE A HIGH GLOSS FINISH IN TOPCOAT RUBBING APPLICATIONS. OUR SCOTCH-BRITETM ABRASIVES ARE UNIQUE SURFACE CONDITIONING PRODUCTS WITH ABRASIVES INCORPORATED INTO NON-WOVEN FIBER MATRIX. COMBINING ABRASIVES AND NON-WOVEN MATERIAL CREATES AN ABRASIVE SYSTEM THAT DELIVERS CONSISTENT RESULTS FOR THE LIFE OF THE PRODUCT. THE OPEN-WEB MATERIAL RUNS COOL AND IS LOAD RESISTANT, WHICH KEEPS THE ABRASIVE MINERALS CUTTING AT HIGH PERFORMANCE BY LIMITING CLOGGING OF THE FIBERS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasive Roll, 1-1/2"Wx75 ft.L, 120G, Black (66261107270)
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TS, (11-50252)
- WEILER 5/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21175)
- VSM Abrasive Belt, 24 Grit, AO, 3 x 24", PK10, Coated, 3" W, 24" L, 24 Grit, Extra Coarse, Aluminum Oxide (90048)
- 3M Sandspong Fine+Med 3M (9093DC-NA)
- 3M Disc, Roloc, 40 Grit, Rol 2, PK25 (36525)
- 3M Abrasive Utility Roll, Grit P220, Maroon (7000118538)
- 3M Hookit Blue Disc MultiH, 36172, 6", PK200 (36172)
- 3M Sheet, Gold, 2-3/4 x 45 yd., P320A Grade (60455031348)
- 3M Diamond Microfinishing PSA Film 675L, 12 (675L)
- ZORO SELECT Sanding Disc Roll, Coated, Grit 100, 5" dia (78072775474)
- 3M Abrasive Rolls