Shop All Safety Glasses
3M
3M SAFTY GLASSES GRY A/F
Mfr # 90210-HV6-NA
Zoro # G101245949
product price: $20.95
/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Frame Color Black
- UV Protection Yes
- Standards ANSI Z87.1-2015 and CSA Z94.3-2015
- Features Impact Resistant; Sleek styling with soft molded rubber nose and ear pieces for all-day comfort
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 90210-HV6-NA
- Zoro # G101245949
- UPC # 638060081365
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Eyewear |
Lens Color | Gray |
Frame Color | Black |
UV Protection | Yes |
Standards | ANSI Z87.1-2015 and CSA Z94.3-2015 |
Features | Impact Resistant; Sleek styling with soft molded rubber nose and ear pieces for all-day comfort |
Anti-Fog | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Description
3M Anti-Fog Classic/Sleek Safety Glasses Gray Lens Black/Yellow Frame 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Red, 120VAC (869STRR-N5)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 200 (32500)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, S, 1 PR (29JV91)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BL)
- 3M 3M SAFTY GLASSES AMB A/F (90211-HV6-NA)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- 3M Virtua CCS Safety Glasses, Anti-Fog, Anti-Scratch, Foam Gasket, Wraparound, Frameless, Clear Lens (11872)
- 3M 3M„¢ Virtua AP Safety Glasses Clear Anti-Fog Lens (7000030053)
- 3M Safety Glasses, Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (SF402XAF-GRN)
- HONEYWELL UVEX Safety Glasses, Blue Mirror Scratch-Resistant (S2873)
- 3M Eye Protection