Shop All Safety Glasses
3M
3M SAFTY GLASSES AMB A/F
Mfr # 90211-HV6-NA
Zoro # G301245893
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- UV Protection Yes
- Standards ANSI Z87.1-2015 and CSA Z94.3-2015
- Features Impact Resistant; Sleek styling with soft molded rubber nose and ear pieces for all-day comfort
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 90211-HV6-NA
- Zoro # G301245893
- UPC # 638060081372
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Eyewear |
Lens Color | Amber |
Frame Color | Black |
UV Protection | Yes |
Standards | ANSI Z87.1-2015 and CSA Z94.3-2015 |
Features | Impact Resistant; Sleek styling with soft molded rubber nose and ear pieces for all-day comfort |
Anti-Fog | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Description
3M Anti-Fog Classic/Sleek Safety Glasses Amber Lens Black/Yellow Frame 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Clamp-On Breaker Lockout, Single Pole, Red, 120/277V AC, Pack 6 (65965)
- NOTCH EQUIPMENT NOTCH Yard Armor Outrigger Pad 18in (39959)
- OLIVER BY HONEYWELL Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Black (45645Z-BLK)
- CONDOR Elec. Glove Protector, 7, Beige/Orange, PR (4FPF7)
- 3M 3M SAFETY GLASSES IR MIR (90213-HZ4-NA)
- 3M 3M SAFTY GLASSES GRY A/F (90210-HV6-NA)
- 3M Virtua Eyewr 11329-00000-100ClearT, 100PK (11329-00000-100)
- 3M SOFTY GLASSES BLACK/BLU/CLR (47210H1-VDC)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SF402AF)
- 3M Eyeglass Protector Clear Frame (47030-WV6)
- MCR SAFETY Polarized Safety Glasses, Blue Mirror Polarized (UD128BZ)
- 3M Eye Protection