Shop All Safety Glasses
3M
3M SAFETY GLASSES IR MIR
Mfr # 90213-HZ4-NA
Zoro # G301245824
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frame Color Black
- UV Protection Yes
- Standards ANSI Z87.1, CSA Z94.3 and AS/NZS 1337
- Features Lightweight, durable design for comfort and lasting use; Impact-resistant lenses; Indoor/outdoor mirrored lenses help reduce glare and are popular for inside and outside environments
- Anti-Fog Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 90213-HZ4-NA
- Zoro # G301245824
- UPC # 638060081396
- Country of Origin Taiwan, Province of China
- Category Safety Glasses
Details
Item | Safety Eyewear |
Lens Color | Silver |
Frame Color | Black |
UV Protection | Yes |
Standards | ANSI Z87.1, CSA Z94.3 and AS/NZS 1337 |
Features | Lightweight, durable design for comfort and lasting use; Impact-resistant lenses; Indoor/outdoor mirrored lenses help reduce glare and are popular for inside and outside environments |
Anti-Fog | Yes |
Includes Scratch-Resistant Lens Coating | Yes |
Description
3M Anti-Fog Modern/Sleek Impact-Resistant Safety Glasses Silver Mirror Lens Black Frame 1 pc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Filled Dispenser, "0-9" (PMD-0-9)
- PIP Foam Nitrile Coated Gloves, Full Coverage, Black/Gray, 2XL, 12PK (34-876/XXL)
- COMPLIANT Wall Mounted Eyewash with Plastic Bowl (16020)
- HY-KO Number House 5 3-1/4In Refl (PS-20/5)
- 3M 3M OUTDOOR SFTY GLSS GRY (90835)
- 3M Safety Glasses, Gray Anti-Fog ; Anti-Scratch (S1202SGAF-KT)
- 3M Eyeware Asst Clr/Mir/Gry 3Pk (SF400-W-3PK)
- 3M Safety Glasses, Amber Anti-Fog (S1103SGAF)
- 3M Virtua Safety Glass, 20/CT, Clear, PK20 (MMM118180000020)
- 3M SAFTY GLASSES INDOOR CLR (90953H1-DC-20)
- HONEYWELL UVEX Safety Glasses, SCT-Blue Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3211HS)
- 3M Safety Glasses