Shop All VHB Tapes
This Product is Discontinued
3M
3M RP32 VHB Tape 0.5" x 18yd, Gray, 32 mil (Discontinued)
Mfr # 1/2-18-RP32
Zoro # G4249007
This Product is Discontinued
Key Features
- Series RP32
- Tape Length 18 yd
- Tape Width 1/2 in
- Tape Thickness 1/16 in
- Length 18 yd.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Length | 18 yd |
Tape Width | 1/2 in |
Length | 18 yd. |
Width | 1/2" |
Tape Core Diameter | 3 in |
Metric Width | 12.7 mm |
Imperial Tape Length | 18 yd |
Imperial Tape Width | 1/2 in |
Metric Tape Length | 16.46 m |
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Conformable Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series RP32, Imperial Tape Length 18 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 18 yd, Maximum Tape Performance Temperature 250 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Electronics, General Maintenance & Repair, Metalworking, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.