Shop All Utility Knife Blades
3M
3M™ Replacement Blade for H128, Silver, 1/Each
Mfr # TD3MH128B
Zoro # G6597440
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TD3MH128B
- Zoro # G6597440
- UPC # 841436003094
- Country of Origin United States
- Category Utility Knife Blades
Details
Material | Metal |
Item | Blade,Replacement,H128 |
Color | Silver |
Description
Blade,Replacement,H128
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN464-M6-30-NI Knurled Thumb Screw (6N30P04)
- FREUD Slot Three Wing Slotting Cutter, 3/16 (56-110)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- WERA Power Bit, Metric, 1/4", Hex, 3mm, 3-1/2", SS (05071101001)
- 3M 12" Hand-Masker Paper Blade (PB12)
- 3M Hand-Masker Tape Dispenser, PK4 (M3000)
- 3M Hand-Masker Film Blade, 12", PK6 (FB12)
- WESTWARD Snap-off Utility Blade, 18mm W, PK10 (2ZRL7)
- TAJIMA Rock Hard Blade, 7-Point, 20-Blade Hard Pack (LCB-65-20)
- RITEKNIFE SL100 Replacement Blade (8897)
- STANLEY Steel Heavy Duty Replacement Blade 2-7/16 in. L 5 pc (11-921)
- 3M Knives, Cutters & Snips