Shop All Reader Eyewear
This Product is Discontinued
3M
3M Reader Protective Eyewear 11513-00000-20 Clear Anti-Fog Lens, Cle (Discontinued)
Mfr # 11513-00000-20
Zoro # G803162551
This Product is Discontinued
Key Features
- Lens Color Clear
- Frame Color Clear
- Lens Coating Anti-scratch & Anti-fog
- UV Protection 0.999
- Frame Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11513-00000-20
- Zoro # G803162551
- UPC # 78371115135
- Country of Origin United States
- Category Reader Eyewear
Details
Lens Color | Clear |
Frame Color | Clear |
Lens Coating | Anti-scratch & Anti-fog |
UV Protection | 0.999 |
Frame Material | Plastic |
Item | Safety Readers |
Diopter Strength | 1.5 |
Standards | ANSI Z87.1-2015 |
Frame Style | Frameless |
Includes Anti-Fog Lens Coating | Yes |
Description
3M Virtua Reader Protective Eyewear 11513-00000-20 Clear Anti-Fog Lens, Clear Temple, +1.5 Diopter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.