Shop All Reader Eyewear
This Product is Discontinued
3M
3M Reader Protective Eyewear 11375-00000-20 Clear Lens, Silver Frame, +2 (Discontinued)
Mfr # 11375-00000-20
Zoro # G403444873
This Product is Discontinued
Key Features
- UV Protection 0.999
- Lens Coating Anti-fog
- Diopter Strength 2
- Lens Material Polycarbonate
- Frame Color Silver/Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 11375-00000-20
- Zoro # G403444873
- UPC # 10078371620476
- Country of Origin United States
- Category Reader Eyewear
Details
Item | Safety Readers |
UV Protection | 0.999 |
Lens Coating | Anti-fog |
Diopter Strength | 2 |
Lens Material | Polycarbonate |
Frame Color | Silver/Black |
Standards | ANSI Z87.1-2003 and CSA Z94.3-2007; ANSI Z87.1-2015 |
Frame Material | Plastic |
Lens Color | Clear |
Includes Anti-Fog Lens Coating | No |
Frame Style | Half-frame |
Description
3M BX Reader Protective Eyewear 11375-00000-20 Clear Lens, Silver Frame, +2.0 Diopter
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.