Shop All Lanyards and Lifelines
3M
3M Protecta Pro 1340161 Stretch 100% Tie-Off Shock Absorbing Lanyard,
Mfr # 1340161
Zoro # G2471949
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Harness Connection Snap Hook
- Leg Strap Buckles Twin Leg
- Anchorage Hook Type Rebar Hook
- Type Shock Absorbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 1340161
- Zoro # G2471949
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 6 |
Details
Material | Polyester |
Harness Connection | Snap Hook |
Leg Strap Buckles | Twin Leg |
Item | Fall Protection |
Anchorage Hook Type | Rebar Hook |
Type | Shock Absorbing |
Description
Pro Stretch Shock Absorbing Lanyards Provide High Quality Compliance At An Economical Price And Incorporate A Unique Stretchable Design. They Offer Complete Freedom Of Movement While Reducing Trip Fall Hazards, Dragging Or Snagging By Expanding To 6 Ft. (1.8M) When Taut And Automatically Contracting To 4-1/2 Ft. (1.4M) In Reaction To The Worker'S Movements. The Design Is Lightweight And Provides Added Comfort And Safety. The Unique Inner Core Begins To Extend And Absorb Energy Once Subjected To A Fall, And Limits The Fall Arrest Forces To Safe Levels.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 11, EE, Black, Plain, PR (77040EW -BLK 11)
- K-FLEX USA Noise Barrier, 25 ft., 48in.W, 0.15in.Thick (6FSGV150025)
- 3M Anti-Slip Tape, White, 60ft.Lx6inH (280-6X60)
- KLEIN TOOLS Lightweight Gel Knee Pads (60184)
- 3M Self Retracting Lifeline, 33 ft, Steel (3590047)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100513)
- 3M Self-Retracting Lifeline, 50 ft, Blue (3503878)
- 3M Cable Vertical Safety System, 20 ft. (6119020)
- 3M Protecta Rebel 6' Polyester Web Self-Retracting Lifeline 3100403 (487S3100403)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100512)
- HONEYWELL MILLER Shock Pack, 72 in, Green (913B/6FTGN)
- 3M Fall Protection