Shop All Harnesses
3M
3M Protecta Comfort Construction Style Positioning Harness, Xl
Mfr # 1161207
Zoro # G2463488
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Harness Application Positioning
- Chest Strap Buckles Pass-through
- Harness Buckle Material Zinc Plated Steel
- Features Standard and Comfort P200 Harnesses are equipped with a fixed dorsal D-ring to help reduce the need for readjustment throughout the workday; Durable polyester web construction
- Webbing Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Harness Application | Positioning |
Chest Strap Buckles | Pass-through |
Harness Buckle Material | Zinc Plated Steel |
Features | Standard and Comfort P200 Harnesses are equipped with a fixed dorsal D-ring to help reduce the need for readjustment throughout the workday; Durable polyester web construction |
Item | Comfort Construction Positioning Safety Harness |
Webbing Material | Polyester |
Harness D-Ring Material | Zinc Plated Steel |
Standards | ANSI Z359.11, OSHA 1926.502 |
Tensile Strength | 3600 lb |
Includes | Integrated auto-setting lanyard keepers; Body belt |
Weight Capacity | 420 lb |
Harness Color | Black |
Series | P200 |
Harness Sizing | XL |
Application | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding; Construction, Metal Fabrication, Military Maintenance, Repair and Operation (MRO), Mining, Oil and Gas, Transportation |
Padding Location | Back, Hip |
Includes Padding | Yes |
D-Ring Locations | Back, Side |
Description
The 3M Protecta Comfort Construction Style Positioning Harness Features An Easy-Link Web Adapter, A Fixed D-Ring To Minimize Workday Readjustment, And Breathable Back/Hip Padding. Also Features Durable And Sturdy Belt, Tongue-Buckle Leg Connection, Pass-Through Chest Connection And Back And Side D-Rings. Specially Designed For Added Comfort, These Harnesses Are Rated For 420 Lbs (190 Kg) Total Working Weight.,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Static Dissipative Mat, 3 ft. L x 1/2" Thick (8PRV7)
- JJ KELLER Permit-Required Confined Space, 10" x 7" (8001152)
- HONEYWELL MILLER Full Body Harness, S/M, Polyester (AAF-QCSMG)
- DEWALT DeWalt® ANSI Z87.1+ Protector I/O (DPG54-9D)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- TRACTEL Tracx Full Body Harness, Industrial Fall Arrest, Belt, M Size (EBD95M/X)
- GEMTOR Full Body Harness, Vest Style, Universal (VP101-2)
- WERNER Full Body Harness, Vest Style, XL (H311004)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (ACOG-TBSSUB)
- 3M PROTECTA Full Body Harness, Universal, Polyester (1191385)
- 3M Fall Protection