Shop All Harnesses
3M
3M Protecta Comfort Construction Style Positioning Harness, Med/Large
Mfr # 1161205
Zoro # G2464930
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Harness Size Medium/Large
- D Ring Locations Back, Side
- Tensile Strength 3600 lb
- Standards ANSI Z359.11, OSHA 1926.502
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Harness Size | Medium/Large |
Details
Color | Black |
D Ring Locations | Back, Side |
Tensile Strength | 3600 lb |
Standards | ANSI Z359.11, OSHA 1926.502 |
Harness Sizing | M/L |
Weight Capacity | 420 lb |
Series | P200 |
Item | Comfort Construction Positioning Safety Harness |
Features | Standard and Comfort P200 Harnesses are equipped with a fixed dorsal D-ring to help reduce the need for readjustment throughout the workday; Durable polyester web construction |
Chest Strap Buckles | Pass-through |
Harness D-Ring Material | Zinc Plated Steel |
Harness Color | Black |
Includes | Integrated auto-setting lanyard keepers; Body belt |
Harness Application | Positioning |
Buckle Type | Parachute, Pass-through, Tongue Buckle |
Webbing Material | Polyester |
Harness Buckle Material | Zinc Plated Steel |
Application | Assembly, Blasting, Cleaning, Demolition, Electrical, Facility Maintenance, Grinding, Machine Operation, Painting, Remediation, Sanding; Construction, Metal Fabrication, Military Maintenance, Repair and Operation (MRO), Mining, Oil and Gas, Transportation |
Padding Location | Back, Hip |
Includes Padding | Yes |
D-Ring Locations | Back, Side |
Description
The 3M Protecta Comfort Construction Style Positioning Harness Features An Easy-Link Web Adapter, A Fixed D-Ring To Minimize Workday Readjustment, And Breathable Back/Hip Padding. Also Features Durable And Sturdy Belt, Tongue-Buckle Leg Connection, Pass-Through Chest Connection And Back And Side D-Rings. Specially Designed For Added Comfort, These Harnesses Are Rated For 420 Lbs (190 Kg) Total Working Weight.,Medium/Large
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI "3" Coarse 5 Lb Reel Steel Wool (70305)
- REEBOK Work Shoes, 10-1/2, M, Navy, Alloy, Mens, PR (RB4043)
- BRADY Breaker Lockout, Width: 4 in (BL07)
- MCR SAFETY Hi-Vis Cut Resistant Coated Gloves, A4 Cut Level, Foam Latex, M, 1 PR (9178LOM)
- 3M HEAD HARNESS ASSEMBLY - EA (3M37005)
- 3M DBI-SALA ExoFit X300 Comfort Construction Full-Body Positioning Safety Harness (487S1113124)
- MSA SAFETY Full Body Harness, XS, Nylon (10194888)
- JACKSON SAFETY Contractor Kit: Harness, Lanyard (V8252356)
- 3M PROTECTA Standard Construction Style Positioning Harness Size X-Large (1161310)
- FALLTECH Full Body Harness, XL, Polyester (8021XL)
- MSA SAFETY Fall Protection Harness, XS, Polyester (10206100)
- 3M Harnesses