Shop All Lanyard & Lifeline Accessories
3M
3M Protecta 1385000 18" D-Ring Extension,
Mfr # 1385000
Zoro # G2472098
$47.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester Web (Lanyard); Zinc Plated Steel (Anchor Hook)
- For Use With Harnesses; 3M DBI-SALA Nano-Lok edge Twin-Leg QuickConnect SelfRetracting Lifeline Cable
- Length 1.5 ft
- Weight Capacity 310 lb
- Recommended Industry Construction, General Industrial, Mining, Oil and Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 1385000
- Zoro # G2472098
- Country of Origin Canada
- Category Lanyard & Lifeline Accessories
Dimensions
Length | 1.5 ft |
Details
Material | Polyester Web (Lanyard); Zinc Plated Steel (Anchor Hook) |
For Use With | Harnesses; 3M DBI-SALA Nano-Lok edge Twin-Leg QuickConnect SelfRetracting Lifeline Cable |
Color | Red |
Item | Extension Anchor |
Weight Capacity | 310 lb |
Recommended Industry | Construction, General Industrial, Mining, Oil and Gas |
Description
The 3M Protecta 1385000 18" D-Ring Extension Provides A 1.5 Ft. Length Of Strap That Connects To The D-Ring On The Back Of A Safety Harness Making It Easier For Workers With Limited Range Of Motion In Their Shoulders To Reach The Connection Point On The Back Of The Harness. The Extension Decreases The Amount Of Time It Takes For Workers To Attach Shock-Absorbing Lanyards And Self-Retracting Lifelines To The Back D-Ring Of Their Safety Harness. When Calculating Fall Distance For The Worker'S Fall-Arrest System, The Extra Length Of The D-Ring Extender Must Be Accounted For.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Rush Plus Safety Glasses, w/Strap, Red/Blk (40252)
- ROCKPORT WORKS Athletic Shoe, W, 9 1/2, Blue, PR (RK4691)
- HONEYWELL Cut-Resistant Gloves, PR (NPF23-0113G-8/M)
- BRADY Label, GHS Corrosive, Vinyl, 16/Sheet (118840)
- 3M Web Scaffold Choker, D-Ring (1201390)
- 3M Zorbit Energy Absorber (7401013)
- 3M 3M™ VentureTape 1507PRTD-Q130 UV Resistant Line Set Tape 2 IN x 60 Yards Black (7010378681)
- 3M DBI-SALA Lad-Saf Bottom Bracket (6116027)
- IRONWEAR 30’ Polyester Tag Line w/ Bolt Snap Clasp (2846)
- GUARDIAN EQUIPMENT Large Vest (02620)
- GUARDIAN PURE SAFETY GROUP RETAIL PACK CINCHING WRIST (DRWS-R)
- 3M Lanyard & Lifeline Accessories