Shop All Monitor Privacy & Antiglare Filters
3M
3M Privacy Filter For 31.5In Widescreen
Mfr # PF315W9B
Zoro # G0835559
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Anti-Glare
- Diagonal Display Size 31.5 in
- Aspect Ratio 16:9
- Screen Attachment Attachment Strips and Slide Mount Tabs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # PF315W9B
- Zoro # G0835559
- UPC # 51128007662
- Country of Origin Unknown
- Category Monitor Privacy & Antiglare Filters
Dimensions
Diagonal Display Size | 31.5 in |
Viewing Area Dimensions - Metric (width x height) | 697mm x 392mm |
Details
Color | Black |
Features | Anti-Glare |
Aspect Ratio | 16:9 |
Screen Attachment | Attachment Strips and Slide Mount Tabs |
Screen Format | Widescreen |
Orientation | Landscape |
Filter Type | Frameless |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for HP Hewlett Packard Ipaq H6315 Battery (IPAQ H6315 BATTERY HP HEWLETT PACKARD)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- YALE Exit Door Alarm, Horn, 105dB, Gray (SDA16-1)
- C-LINE PRODUCTS Self-AdhesiveCardHolders, PK10 (70568)
- 3M Privacy Filter for 25in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF250W9EM)
- 3M Frameless Blackout Privacy Filter for 27" Widescreen iMac, 16:9 Aspect Ratio (PFMAP002)
- 3M Bright Screen Privacy Filter for 15.6in Laptop, Black/Matte (BP156W9B)
- 3M Frameless Blackout Privacy Filter for 24in Widescreen Monitor, 16:9 AR (PF240W9B)
- 3M Privacy Filter 21.5In Unframed Ws 16:9 (PF215W9B)
- 3M Privacy Filter for 24.5in Full Screen Monitor with COMPLY Magnetic Attach, Black (PF245W9EM)
- 3M 14.0" Gold Privacy Filter, GF140W9B (GF140W9B)
- 3M Monitor Privacy & Antiglare Filters