Shop All Spray Gun Accessories
3M
3M PPS Series 2.0 Adapter
Mfr # 26119
Zoro # G6263350
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Spray Gun Adapters
- Size 16mm Male, 1.5 Thread
- For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
- Material Plastic
- Accessory Type Spray Gun Cup Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 26119
- Zoro # G6263350
- UPC # 00051131261198
- Country of Origin United States
- Category Spray Gun Accessories
Dimensions
Size | 16mm Male, 1.5 Thread |
Details
Sub-Category | Spray Gun Adapters |
Item | Spray Gun Cup Lid |
Type | S27 |
For Use With | 3M(TM) PPS(TM) Series 2.0 Spray Cup System |
Material | Plastic |
Accessory Type | Spray Gun Cup Lid |
Description
Spray Gun Cup Lid, Type S27, Plastic, Size 16mm Male, 1.5 Thread, For Use With 3M(TM) PPS(TM) Series 2.0 Spray Cup System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rubberized Coating, Black, 12 oz (344713)
- INSL-X BY BENJAMIN MOORE Pool Paint, Semi-gloss, Rubber-Based Base, Ocean Blue, 1 gal (CR2623092-01)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Micro Tip Bristle, Wood Handle (4230-2 1/2)
- RUST-OLEUM Rust Preventative Spray Primer, Red, Flat Finish, 15 oz. (V2169838)
- 3M Spray Gun Cup Lid, S45 Type, SS (26140)
- 3M Spray Gun Cup Lid, S16 Type, Plastic (26102)
- 3M Spray Gun Cup Lid, S12 Type, Plastic (26022)
- 3M Lid Liner, Mini, Plastic, 200 Microns (16028)
- 3M Green Head Refill, Atomizing Type, PK4 (26613)
- 3M Spray Gun Cup Lid, S10 Type, Plastic (26017)
- ASTRO PNEUMATIC CUP ASSEMBLY F/AS7A&AS8A SPRAY GUN (AOCUPS1)
- 3M Paint Spray Guns