Shop All Wall Repair Patching
3M
3M PPP-8-BB 8 oz. Lightweight Spackling Patch Plus Primer
Mfr # 161233
Zoro # G504144603
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 161233
- Zoro # G504144603
- Country of Origin United States
- Category Wall Repair Patching
Description
Features
- Lightweight Spackling Patch Plus Primer.
- Innovative & Lightweight Compound For Spackling That Incorporates A Primer.
- Offers Great Hiding Power.
- No Shiny Or Dull Spots After Painting.
- Size - 8 oz.
- Dimension - 4.26 x 4.26 x 1.6 in.
- Item Weight - 0.28 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPID SET 25 lb. Tan Concrete Resurfacing Patch and Repair (GRA-RSCA-25)
- CRACK STIX 8 lb., 1/4 in. D, 250 ft. Black Joint and Crack Filler (2060)
- LOCTITE Structural Adhesive, AA 331 Series, Syringe (1057673)
- QUIKRETE GAL Acrylic Concre Seal (8730-02)
- 3M Marine Premium Filler, 1 gal, Can, Blue, Light Beige, Marine Premium (46006)
- 3M Glazing Putty, 14.5 oz, Tube, Red (05098)
- 3M Fibrgls Repr Kt 1 Qt (422)
- 3M 12Oz Wall Rep Compound (LHR-12-BB)
- 3M Detector Loop Sealant Cox 66CM Wilton Pl (65928)
- 3M Joint Compound, 12 oz, Tub (LHR-12-BB)
- E-Z PATCH E-Z Patch EZP-1796 10 lbs SGM Diamond Brite Series Ivory Quartz Plaster (EZP-1796)
- 3M Wall Repair Patching