3M

3M„¢ PELTOR X5 Earmuffs, Over-The-Head, NRR 31 dB


product price: $81.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # 7000104074
  • Zoro # G102569150
  • UPC #
    109304593727
  • Country of Origin United States
  • Category Earmuffs

Description

3MTM PELTOR X5 EARMUFFS, OVER-THE-HEAD, NRR 31 DB THE X-SERIES EARMUFFS ARE 3M'S LATEST ADVANCEMENT IN HEARING CONSERVATION. NEW TECHNOLOGIES IN COMFORT, DESIGN AND PROTECTION ALL COME TOGETHER IN THIS GROUNDBREAKING EARMUFF LINE. THE X5A EARMUFFS OFFER THE HIGHEST NRR (31 DB) FOR AN EARMUFF ON THE MARKET WHICH MAKES THEM IDEAL FOR VERY HIGH NOISE SITUATIONS. THE HIGH ATTENUATION DELIVERED BY X5A EARMUFFS IS POSSIBLE AS A RESULT OF A COMBINATION OF ADVANCED TECHNOLOGIES INCLUDING: NEWLY DESIGNED SPACERS, SPECIALLY FORMULATED EARCUP LINERS AND INNOVATIVE FOAM CONTAINED IN THE CUSHIONS. IT FEATURES AN ELECTRICALLY INSULATED WIRE HEADBAND, OFTEN REFERRED TO AS "DIELECTRIC". SPECIFICATIONS:
    THE WIRE HEADBAND OFFERS CONSISTENT PRESSURE OVER PROLONGED WEARING PERIODS. EARCUP PIVOT POINTS TILT FOR OPTIMUM COMFORT AND EFFICIENCY. REPLACEABLE EAR CUSHIONS AND FOAM LINERS (HYGIENE KIT HYX5). NOISE REDUCTION RATING (NRR)B 31 DB. CSA CLASS AL. NOTE: THE X-SERIES (OVER-THE-HEAD) HEADBAND VERSION IS ELECTRICALLY INSULATED -SOMETIMES REFERRED TO AS "DIELECTRIC". THE METAL COMPONENTS OF THE HEADBAND HAVE BEEN COVERED BY NON-CONDUCTIVE MATERIAL FOR USE IN A LOW VOLTAGE ELECTRICAL HAZARD (LESS THAN 440 V AC). AS THERE ARE NO APPLICABLE STANDARDS FOR TESTING EAR MUFFS AGAINST ELECTRICAL INSULATING PROPERTIES, THE PRODUCT HAS BEEN EVALUATED AT AN EXTERNAL LABORATORY AGAINST A MODIFIED TEST METHOD BASED ON EN397:1995. DURING ASSESSMENT, THE LEAKAGE CURRENT DID NOT EXCEED 1.2MA WHEN THE EXTERNAL SURFACE OF THE PRODUCT MADE CONTACT WITH AN ELECTRICAL SOURCE. THE USER MUST DETERMINE THE OVERALL SUITABILITY OF THIS PRODUCT FOR THE INTENDED APPLICATION TAKING INTO ACCOUNT ANY HAZARDS OTHER THAN NOISE FOR WHICH THIS PRODUCT IS TESTED.

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.