Shop All Ear Plugs
3M
3M-Peltor 97317 Tri-Flange Ear Plug Yellow Reusable Hearing Protection With Cord 3 & Pack
Mfr # 97317
Zoro # G703933510
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Tri-Flange corded reusable earplugs features a proven, triple-flange design and pliable, premolded material to provide clean and comfortable hearing protection. Fits flexibly in most earcanals. This a three-pair pack with a storage case for easy reusability.
Specifications- Type - Earplugs
- Color - Yellow
- NRR - 26 dB
- Style - Reuseable
- Material - Polymer
- Item Weight - 0.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-04-L)
- CORTINA SAFETY PRODUCTS Yellow Plastic Chain, 2"x20 ft. (03-600-27)
- SIGNMISSION OSHA Caution, 7" Height, Decal, 10" x 7", Landscape, Main Electric Shut-Off (OS-CS-D-710-L-19202)
- NOTRAX Floor Runner, Black, 4 ft. W x (730C0048BL)
- 3M Ear Plugs, 200 PR (7100099847)
- 3M E-A-Rsoft Disposable Corded Ear Plugs, Yellow Neons, Bullet Shape, NRR 33 dB, M, 200 Pairs (311-1250)
- 3M Polyurethane 1100 Uncorded Foam Earplugs, 29 dB, Orange, 5 PK (MMM1100)
- 3M E-A-R Classic Disposable Ear Plugs, 29 dB, Yellow, 200 PK (3111101)
- 3M E-A-R Skull Screws, Reusable Corded Earplugs, Cone Shape, Silver, 32 dB NRR, Med, 120 Pairs/Box (92952)
- 3M E-A-R E-Z-Fit Disposable Corded Ear Plugs, Bell Shape, NRR 28 dB, Yellow, S, 200 Pairs (312-1222)
- CONDOR Disposable Soft Foam Ear Plugs, Bullet Shape, 33 dB, Green, 100 PK (55KN53)
- 3M Ear Plugs