Shop All Cartridges And Filters
3M
3M Particulate Filter, P95 - Pack of 2, Bayonet, NIOSH Approved
Mfr # 7000002058
Zoro # G002696994
product price: $25.29
/ea
Sold in multiples of 2 for $50.58
$50.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Reusable Respirators, 3M Cartridges 6000 Series, 3M Adapter 502
- Color Code Gray
- Respirator Connection Type Bayonet
- NIOSH Rating P95
- Typical Application Cleaning, Sanding, Laboratories, Grinding, Assembly & Mechanical, Welding, Painting, Spray Coating, Chemical Manufacturing, Pesticide Application, Petrochemical, Manufacturing, Powder Coating, Pulp & Paper, Remediation, Powder Charging, Soil Preparation, Wood Processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000002058
- Zoro # G002696994
- UPC # 51138543563
- Country of Origin China
- Category Cartridges And Filters
Details
Item | 3M Particulate Filter, P95 - Pack of 2 |
For Use With | Reusable Respirators, 3M Cartridges 6000 Series, 3M Adapter 502 |
Color Code | Gray |
Respirator Connection Type | Bayonet |
NIOSH Rating | P95 |
Typical Application | Cleaning, Sanding, Laboratories, Grinding, Assembly & Mechanical, Welding, Painting, Spray Coating, Chemical Manufacturing, Pesticide Application, Petrochemical, Manufacturing, Powder Coating, Pulp & Paper, Remediation, Powder Charging, Soil Preparation, Wood Processing |
Standards | NIOSH Approved |
Filter Class | P95 |
Description
P95 PARTICULATE FILTER
- IT PROVIDES APPROVED PROTECTION IN ENVIRONMENTS WHERE OIL AEROSOLS MAY BE PRESENT
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Mechanics Gloves, XL ( 10 ), Black/Blue (20-1-10605N-XL)
- IRONWEAR Full Body Harness with Shoulder Pads and adjustable Back Support Belt | ANSI Z359.11-2014 Compliant (2150-2XL-3XL)
- ZORO SELECT Collapsible Barricade, Aluminum, Black/Yellow (22NY02)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- 3M Respirator Chemical Cartridges (51138-28883)
- 3M 3M„¢ 2291 Advanced Particulate Filter, P100, 2/Bag (7000127449)
- 3M Respirator Cartridge for Certa, 6006, PK2, 2 PK, NIOSH Approved (70070709475)
- 3M Filter, Belt-Mounted, HE, Magenta, 5 PK, NIOSH (TR-3712N-5)
- 3M 3M™ Organic Vapor / Acid Gas Cartridge 3M6003, (50051131070474)
- 3M 6000 Cartridges For Bayonet Style 6000 & 7000 Half And Full Facepieces (50051138288827)
- KASCO KASCO ZA2P3 Pesticide/Particulate Filter (601046)
- 3M Cartridges And Filters