Shop All Cartridges And Filters
3M
3M Particulate Filter, P100 Respiratory Protection - Pack of 2, Bayonet, NIOSH Approved
Mfr # 7000051991
Zoro # G202663079
product price: $32.29
/ea
Sold in multiples of 2 for $64.58
$64.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Reusable Respirators, 3M Cartridges 6000 Series
- Typical Application Paint Preparation, Soldering, Torch Cutting, Brazing, Metal Pouring, Remediation, Pesticide Application, Painting, Assembly & Mechanical, Cleaning, Welding, Spray Coating, Chemical Manufacturing, Petrochemical, Manufacturing, Powder Charging, Powder Coating, Pulp & Paper, Sanding, Soil Preparation, Wood Processing, Composite Finishing, Final Finish
- Standards NIOSH Approved
- Connection Bayonet
- Color Magenta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000051991
- Zoro # G202663079
- UPC # 50051131070009
- Country of Origin United States
- Category Cartridges And Filters
Details
Item | 3M Particulate Filter, P100 Respiratory Protection - Pack of 2 |
For Use With | Reusable Respirators, 3M Cartridges 6000 Series |
Typical Application | Paint Preparation, Soldering, Torch Cutting, Brazing, Metal Pouring, Remediation, Pesticide Application, Painting, Assembly & Mechanical, Cleaning, Welding, Spray Coating, Chemical Manufacturing, Petrochemical, Manufacturing, Powder Charging, Powder Coating, Pulp & Paper, Sanding, Soil Preparation, Wood Processing, Composite Finishing, Final Finish |
Standards | NIOSH Approved |
Connection | Bayonet |
Color | Magenta |
Description
3MTM PARTICULATE FILTER 2091/07000(AAD), P100 RESPIRATORY PROTECTION, 2 FILTERS/PK NIOSH APPROVED FOR ENVIRONMENTS CONTAINING CERTAIN OIL AND NON-OIL BASED PARTICLES. USE WITH 3MTM RESPIRATORS 5000 SERIES OR 3MTM CARTRIDGE 6000 SERIES WITH 3MTM ADAPTER 502, OR 3MTM HALF AND FULL FACEPIECES 6000, 7000 AND FF-400 SERIES WITH BAYONET FILTER HOLDERS. WHEN PROPERLY FITTED, USE IN A VARIETY OF APPLICATIONS INCLUDING WELDING, BRAZING, TORCH CUTTING, METAL POURING, SOLDERING, AND EXPOSURE TO LEAD, ASBESTOS, CADMIUM, ARSENIC, AND MDA FOR CONCENTRATIONS UP TO 10 TIMES THE PERMISSIBLE EXPOSURE LIMIT (PEL) WITH HALF FACEPIECES OR 50 TIMES PEL WITH FULL FACEPIECES. FULL FACEPIECES MUST BE QUANTITATIVELY FIT TESTED TO CLAIM ASSIGNED PROTECTION FACTOR ABOVE 10 IN NEGATIVE PRESSURE MODE. DO NOT USE IN ENVIRONMENTS THAT ARE IMMEDIATELY DANGEROUS TO LIFE OR HEALTH (IDLH).
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Carabiner, Auto-Lock, 4 7/16 in Length, Zinc-Plated Alloy Steel, Yellow (16V854)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152379)
- NMC Ip Lockout Tag, Pk25 (IPT327837)
- ACCUFORM Chemical Label Multicolor 10"H x 7"W, Vinyl, Hazard Rating (ZFD844VS)
- 3M 3M„¢ 6004 Ammonia Methylamine Cartridge, 2/Bag (7000001937)
- 3M N95 Particulate Filters, Pkg. of 10 (3M 5N11)
- 3M Filter, 3M 5000/6000/7000/FF-400 Series, P100, Bayonet, Magenta, 2 Pack (2091)
- 3M 3M„¢ Particulate Filter 2097/07184(AAD), P100 Respiratory Protection, 2/PK (7000029657)
- 3M 6000/7500 Series Multi Gas Crtdg 2Pk (6006)
- 3M Prefilter, Snap On/Off, HE, Magenta, 10 PK, NIOSH Approved (TR-3600)
- 3M 3M„¢ Organic Vapor Cartridge/Filter 60921, P100, 2/PK (7000029639)
- 3M Masks & Respiratory Protection