Shop All Hard Hats
3M
3M Oh/Esd 142-H-801R-UV Full Brim Hard Hat -White-Uvicator
Mfr # 142-H-801R-UV
Zoro # G603797069
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Description
Features
- Smooth, easy turn ratchet suspension.
- Suspension sits lower on head to reduce pressure and increase security.
- Uvicator indicates when to replace hard hat due to UV exposure
- Color - White
- Size Group - One Size Fits All
- Suspension - 4 Point, Ratchet
- Adjusting Method - Ratchet
- Material - High Density Polyethylene
- Applications - Construction, Manufacturing, Metal Production &Fabrication, Military Maintenance, Mining, Oil &Gas, RePair &Operation (MRO), Transportation
- Type - Full Brim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAGON SAFETY EQUIPMENT BlackHawk, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (N1S-5-MR)
- MUCK BOOT CO Women's Originals Tall Fleece Boot (OTW001 M 060)
- KLEENGUARD V60 30-06 Readers Safety Glasses, Amber Lenses, +2.0 Diopters, Black Frame, Unisex, 1 Pair (19894)
- SALISBURY External Rod Clampstick (4009)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Hi-Viz Yellow (H-809SFR-UV)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Blue (X5003-ANSI)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Green (X5014-ANSI)
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), White (H-801SFR-UV)
- 3M Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (X5002X-ANSI)
- 3M Hard Hat, 4-Point, Uvicator, Hi-Vis Yellow (H-709SFV-UV)
- RADIANS Front Brim Hard Hat Loggers Combo, Pinlock, White (300-WVM)
- 3M Hard Hats