3M

3M MMMFS1520 20 ft. x 15 in. Scotch Flex & Seal Shipping Roll; Blue


product price: $27.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand 3M
  • MFR # MMMFS1520
  • Zoro # G504045665
  • UPC #
    638060279946
  • Country of Origin United States
  • Category Shipping Cartons

Description

Scotch Flex & Seal Shipping Roll is a simple packing solution that eliminates unneeded steps, supplies and space. The unique three-layer construction provides a durable outer layer that is water-resistant and tear-resistant, cushioning and sticks to itself. Cut off the exact amount of material you need to perfectly fit your item, making it an efficient alternative to cardboard boxes, poly mailers, shipping bags and padded envelopes. The integrated bubble layer reduces your fuss with fillers like cushion wrap, shrink wrap, packaging paper or packing peanuts. No boxes, fillers or tape needed because Flex & Seal conforms to the shape of your item. You can recycle by removing the label before dropping off at a plastic bag recycling location.

Features
  • Saves time and space - using up to 50% less supplies
  • Secures your packages - sticks to itself
  • Versatile uses - conforms to your item's shape
  • Lets you create cut the size you need
Specifications
  • Color: Blue
  • Country of Origin: USA
  • Material(s): Plastic
  • Size: 20 ft. x 15 in.
  • Thickness: 0.13 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.