Shop All Earmuffs
3M
3M MMM9054100000V Earmuf Safety Headset with Radio; Noise Reductn; LCD; BK-YW
Mfr # MMM9054100000V
Zoro # G903744916
product price: $99.99
/ea
Free Shipping & Returns
$99.99
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
TEKK Protection Digital WorkTunes Earmuf is used to help protect ears against noises at or exceeding 85 decibels. It features AM/FM radio, MP3 or scanner compatibility and hearing protector all-in-one. With digital tuning, LCD and innovative dB limiter, you can easily see and hear your favorite station or song while protecting your hearing on this MP3 and iPod-compatible hearing protector. Lightweight, comfortable and fully adjustable, Earmuf is a great choice in hearing protection, inside and out, for both the professional and Do-it-Yourselfer and features NRR 22 dB, soft foam ear cushions and padded headband. It is fully adjustable and can preset 50 stations.
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
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- MAGID EconoWear 2 Mil 32 x 55 Polyethylene Bib Apron, 500case, 500PK (120W)
- EDWARDS SIGNALING 110 candela horn strobe wall mount (2452THS-110-R)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- 3M Behind-the-Neck Ear Muffs, 25 dB, Peltor X2, Black (X2B)
- 3M Headband Ear Muffs, 31 (10093045937278)
- 3M H10B PELTORA, OptimeA, 105 Black / Red Behind-the-Head Earmuffs (399H10B)
- 3M Over-The-Head 27 dB, Black (7000009669)
- 3M Behind-the-Head Ear Muffs, 22 dB, Peltor X1, Black (X1B)
- 3M Hard Hat Mounted Ear Muffs, 21 dB, Peltor X1, Orange (X1P5E)
- DELTA PLUS Elvex® ValueMuff„¢ Earmuff, Dielectric, NRR 25, Blue/Black, 1 Pair (WELHB25)
- 3M Hearing Protection