3M MMM6132BA10 Super 33 Plus Vinyl Electrical Scotch Tape; 10RL-CT; Black
Mfr # MMM6132BA10
Zoro # G703956885
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM6132BA10
- Zoro # G703956885
- UPC # 51131996762
- Country of Origin United States
- Category Electrical Tapes
Description
Premium-quality, 7 mil electrical insulating tape delivers super-strong adhesion and withstands harsh conditions as it protects and insulates. Flame-retardant tape performs continuously in ambient temperatures up to 105 degrees C (220 degrees F) and is conformable for cold weather application down to -18 degrees C (0 degrees F). Scotch Super 33 Plus Vinyl Electrical Tape offers excellent resistance to abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions. The combination of elastic backing and aggressive adhesive provides moisture-tight electrical and mechanical protection with minimum bulk. Electrical tape is UL Listed and is a Canadian Standards Association (CSA) Certified Insulating Tape.
- Color – Black
- Pack – 10RL-CT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Blue, 24mm x 55m, PK9 (2090-24AP9)
- LOCTITE Oil-Resistant, Noncorrosive RTV Silicone Gasket Maker, 300 mL, Copper (235479)
- INTERTAPE Med. Grade Duct Tape, 11 Mil, 48Mmx54.8M (AC36)
- LOCTITE 2 gm Duro Super Glue, PK 2 (1347649)
- 3M #56 Polyester Film Electrical Tape, 3/8in. Wide, Thermosetting Rubber Adhesive, 72 Yard Roll (56-Y-3/8X72YDS)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1125)
- 3M Shielding Foil Tape, 1/2 In x 18 yd., PK18 (1345 1/2X18)
- 3M Scotch Vinyl Electrical Color Coding Tape, 3" Core, 0.75"x66 ft., Red (10810-DL-2W)
- 3M Preservation Sealing Tape, 3"x36 yd., PK12 (00021200031755)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Violet, PK100 (35-VIOLET-1/2)
- 3M Electrical Tape, 7 mil, 3/4"x60 ft., Yellow, PK20 (2510-3/4x60FT)
- 3M Electrical Tapes