3M MMM35548X50 Scotch 355 Box-Sealing Tape; 3.4mil; 48mmx50m; 35-RL; Clear
Mfr # MMM35548X50
Zoro # G404012729
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MMM35548X50
- Zoro # G404012729
- UPC # 21200723308
- Country of Origin United States
- Category Packing Tapes
Description
Scotch Box-sealing Tape 355 is a superior performance packaging tape used for box sealing, splicing, recooperage and other demanding packaging applications. A high-performance, synthetic rubber adhesive tape features a strong abrasion-resistant backing and a very consistent pressure-sensitive, hot-melt adhesive system. This box-sealing tape can be custom-printed to provide security and/or branding. A carton-sealing design provides high-quality, consistent performance with easy unwind. Time-proven construction assures high performance in a wide range of environments and applications.
Features:- 3.4mil
- Size - 48mm x 50m
- 35-RL
- Color - Clear
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
- PARTNERS BRAND Double Wall Boxes, 14" x 14" x 8", Kraft, 15/Bundle (HD14148DW)
- KNIPEX Industrial, Industrial Shears, 7-1/2 In. L (95 05 190)
- PARTNERS BRAND 12" x 24" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2371)
- INTERTAPE 570 Tan 48Mmx100M Ipg, Pk36 (N8246)
- 3M Tape, Trans, Magic, 1"-3" Cor (81012592)
- 3M Scotch Mainline Dispenser Model, 6in (30342)
- 3M Packaging Tape, UPVC, 13mm W, PK72 (681)
- 3M Scotch Definite Length Dispenser, 1in W. (M96)
- 3M Carton Tape, Clear, 72mm x 914m, PK4 (375)
- 3M Double Sided Tape, 3/4 x 1296 in., PK2 (665-2P34-36)
- SCOTCH StrppngTpe8898Blue, 72mmx55m, PK3 (8898)
- 3M Packing Tapes