Shop All Quick Change Discs
3M
3M MM36527 2 in. Roloc 80 Grit Grinding; Green
Mfr # MM36527
Zoro # G604129838
product price: $79.39
/ea
Free Shipping & Returns
$79.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MM36527
- Zoro # G604129838
- UPC # 51131365278
- Country of Origin China
- Category Quick Change Discs
Description
The 3M Roloc Green Corps Abrasive Disc is a coarse grinding disc for removing paint, rust and welds in collision repair. Its small diameter makes it especially useful in hard-to-reach areas. Convenient Roloc attachment securely locks the disc in place with a simple twist, and allows for disc removal just as easily. And the grades are color coded for fast, accurate identification.
Features- Small diameter sizes allow for grinding in hard-to-reach places
- Tough, coarse aluminum oxide abrasive stays sharper longer
- Versatile Roloc attachment system works with any 1/4 drill or air tool
- Allows for quick twist-on, twist-off disc changes for lower labor costs
- Color: Green
- Backing Material: Cloth
- Attachment Type: TR
- Bonding Type: Resin
- Grit: 80
- Max RPM: 20000, 25000
- Imperial Diameter: 2"
- Metric Diameter: 50.8 mm
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Rubbing Brick, Silicon Carbide, Black, 6" L (61463687800)
- CONTINENTAL ABRASIVES 6"x3/4"xME Crimped Wire Bench Grinder Wheel - Carbon (W7-060931)
- DIABLO Fiber Disc, 4-1/2", 24G, PK4 (DCF045024S04G)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1-1/2x3/8in, 60G (61463624402)
- 3M Quick Change Disc, AlO, 3in, 24G, TR, PK50 (7000045090)
- 3M Disc Sander 28329, 2 in .5 HP 12,000 RPM (28329)
- 3M Roloc Disc TSM 777F, 2 in 36 YF-weight, (777F)
- 3M Roloc Gasket Removal Disc Pad Assembly T (07715)
- 3M Roloc Disc TSM 777F, 2 in P120 YF-weight (777F)
- 3M Roloc Disc TR 777F, 3 in 50 YF-weight, 5 (777F)
- MERIT Qk Change Disc, ZircAlO, 3in, 80G, TP, PK50 (08834167034)
- 3M Quick Change Discs