Shop All Packing Tape Dispensers
3M
3M™ M75 Bracket Tape Dispenser, Gray, 1/Each
Mfr # TD3MM75
Zoro # G6253795
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 2"
- Color Blue
- Features Add Speed, Accuracy And Consistency To Your Tape Cuts; Free Up Hands For More Efficiency In Your Work Area; Mount To Walls, Equipment, Tables and to the Sides of Work Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TD3MM75
- Zoro # G6253795
- UPC # 841436003117
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 2" |
Details
Item | M75 Bracket Tape Dispenser |
Color | Blue |
Features | Add Speed, Accuracy And Consistency To Your Tape Cuts; Free Up Hands For More Efficiency In Your Work Area; Mount To Walls, Equipment, Tables and to the Sides of Work Stations |
Description
M75 Bracket Tape Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NINJATEK NinjaFlex Fire 1.75Mm 2Kg (3DNF0317520)
- ZORO SELECT 2-1/8" x 4-1/4" White Paper Wire Tag, Pk1000 (1GYV6)
- NEENAH PAPER Paper, BrightPink, 500, PK500 (26741)
- CREATIVITY STREET Paint Brushes, Camel Hair, Wood Handles, 72/ST, Multi PK (PAC5159)
- 3M Anti-Slip Tread, Black, 2 ft. x 30 ft. (710-24X30)
- 3M 3M™ ST181 Heavy Duty Carton Sealing Tape Dispenser, 2", Red/Black, 1/Each (TD3MST181)
- 3M Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (710-6X2)
- 3M Scotch Magic Tape, Clear (810K20)
- 3M Heavy Duty Handheld Tape Dispenser, 2 in W Max Tape, 3 in Core Dia, Plastic, Black (HB903)
- 3M Anti-Slip Tape, 18 in W, Black (610)
- BETTER PACKAGES Replacement Brush, For BP555ES, BP555ESA (E55513201)
- 3M Packing Tape Dispensers