Shop All Packing Tape Dispensers
3M
3M™ M73 Bracket Tape Dispenser, Gray, 1/Each
Mfr # TD3MM73
Zoro # G6253801
product price: $70.49
/ea
$70.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Tape Width 1"
- Color Blue
- Features Can Be Custom-Mounted On Walls, Equipment, Tables And to the Sides Of Work Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # TD3MM73
- Zoro # G6253801
- UPC # 841436003100
- Country of Origin United States
- Category Packing Tape Dispensers
Dimensions
Max. Tape Width | 1" |
Details
Item | M73 Bracket Tape Dispenser |
Color | Blue |
Features | Can Be Custom-Mounted On Walls, Equipment, Tables And to the Sides Of Work Stations |
Description
M73 Bracket Tape Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Clear Front Report Cover 8-1/2 x 11", Red, Pk25 (55811)
- COIN-TAINER Tubular Coin Wrapper, Nickel, PK1000 (2160600B08)
- ADAMS SC1182 7 5/8in x 11in 2-Part Carbonless Spiral Bound Money and Rent Receipt Book (559SC1182)
- BOSTITCH Contemporary Staple Remover, Charcoal (BOS40000)
- 3M Pull/Cut Tape Dispenser (M73)
- 3M Scotch Tape, 3/4inx1296in (600-6PK)
- 3M Anti-Slip Tape, 24 in W, Black (610)
- 3M Scotch Magic Tape, Clear (810K20)
- 3M Pull/Cut Tape Dispenser (M75)
- 3M Scotch Transparent Tape, 1/2in. W. (6002P1272)
- BSC PREFERRED Tape Logic 2'' Top Gun Carton Sealing Tape Dispenser (TDTG2)
- 3M Packing Tape & Dispensers