3M

3M LS85425G Self-Sealing Laminating Sheets 9.6 mils 8-1/2 x 11 25/Pk


product price: $52.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

3M is fundamentally a science-based company. We produce thousands of imaginative products and we're a leader in scores of markets - from health care and highway safety to office products and abrasives and adhesives. Our success begins with our ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course all of this is made possible by the people of 3M and their singular commitment to make life easier and better for people around the world.

Self-sealing laminating pouches offer instant permanent document laminating without heat or hassle. No heat or machine needed. Easy to use. Just open the sheet place document on clear film remove liner and seal around the edges. Requires no special tools or equipment needed. Laminating pouches deliver two-sided protection in one application. Ultra-clear to let important information show through. Photo safe acid-free.

  • Sheet Type: Type G - Glossy.
  • Sheet Size: Letter - 9" W x 11" L.
  • Application/Usage: Document - laminating.
  • Features: Acid-free.
  • Color: Clear.
  • Additional Information: Dual Side Lamination.
  • Recycled: No.
  • Recycled Content: 0%.
  • Post-consumer-waste%: 0%.
  • Assembly Required: No.
  • Country of Origin: US.
  • Type: Laminating Pouch.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.