Shop All Pneumatic Tool Parts
3M
3M Hookit Short Air File Shoe, 05750, 2 3/4 in x 11 in
Mfr # 7000119881
Zoro # G312340563
Free Shipping & Returns
$95.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 7000119881
- Zoro # G312340563
- Country of Origin United States
- Category Pneumatic Tool Parts
Description
A File Shoe for Faster, More Efficient Air File SandingIt upgrades your sanding capabilities in so many ways our 3M Hookit Short Air File Shoe is a simple, effective tool for short 11 air file sanders with dust evacuation systems. This durable straight line file shoe is sized to fit a full range of common air file sanders in collision repair. It features a hole configuration that works with your dust vacuum system to help clear dust away from the abrasive surface during sanding. With this added escape route, more dust moves away from the finishing surface without loading the sheet for a more consistent finish and longer abrasive life. And the Hookit hook-and-loop surface on the file shoe lets you instantly install our Hookit attachment system to your air file sander for fast, easy sheet changeouts without tools.About Our Hookit Attachment SystemThe Hookit hook-and-loop feature makes for fast and easy attachment, removal and re-attachment of Hookit abrasive sheets and facilitates use and re-use of individual sheets for high material cost efficiency. The facing surface on the Hookit Short Air File Shoe has J-shaped hooks that instantly grip the brushed nylon loops on our Hookit abrasives. Its simple: just slap the sheet on and start sanding. Sheets remove just as cleanly and easily, and can be re-used again and again for the extent of the abrasive life. The Hookit system is designed for work spaces where adhesive backed sheets may become contaminated by dust, dirt, or flying debris.Better Science for Better Sanding from 3MSmall, simple and full of features that save time and money, our file shoes are excellent examples of how a single tool can deliver big advantages across a wide range of sanding applications in collision repair. With its easy attachment to common sanders, dust evacuation feature and quick Hookit attachment, the 3M Hookit Short Air File Shoe is another way that 3M applies science to the lives of auto repair technicians, consistently improving your efficiency, throughput and value. Instantly add time- and money-saving features to your air file sanders|Sized for a range of short straight line air file sanders with dust evacuation systems|Hole pattern helps evacuate dust from the sheet surface for longer abrasive life|Hookit attach
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Connecting Roller Link, Double Pitch (C2060HSK2CL)
- D&D 43 1/2" Outside Length, 1 1/6" Top Width, 3 Ribs (3/3VX435)
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56H Frame, 115V AC Voltage, 1,725 Nameplate RPM (1D170)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 5JN, Neoprene (5JN)
- 3M File Belt Sander (33575)
- GAST Vac Lubricator Sp V40C (V40C)
- WILKERSON Filter Element .01 Micron (MTP-95-551)
- SIOUX TOOLS STD ANVIL ASSEMBLY FOR 5000A (506079A)
- STANLEY ENGINEERED FASTENING Rivet Presenter Adaptor, For 2NJP1 (RP6-350)
- INGERSOLL-RAND Socket Retainer Kit (2115-K425)
- VIKING Hook And Loop Pad, Viking (V516)
- 3M Compressor, Air Tank & Pneumatic Tool Parts