Shop All Reusable Respirators
3M
3M„¢ Half Facepiece Reusable Respirator 6100/07024(AAD), Small, 1 Each
Mfr # 7000001932
Zoro # G302581303
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mask Size Small
- Facepiece Material Thermoplastic Elastomer (TPE)
- Series 6000
- Application Assembly & Mechanical, Chemical Clean-up, Chemical Handling, Chipping, Chiseling, Cleaning, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing, Welding
- Respirator Connection Type Bayonet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000001932
- Zoro # G302581303
- UPC # 51131070240
- Country of Origin United States
- Category Reusable Respirators
Dimensions
Mask Size | Small |
Details
Facepiece Material | Thermoplastic Elastomer (TPE) |
Series | 6000 |
Application | Assembly & Mechanical, Chemical Clean-up, Chemical Handling, Chipping, Chiseling, Cleaning, Furnace Operation, Grinding, Laboratories, Machining, Masonary, Painting, Pouring/Casting, Sanding, Sawing, Welding |
Respirator Connection Type | Bayonet |
Special Features | Drop-down Feature; Half Facepiece Reusable; Dual Airline Supplied Air Compatible |
Material | Thermoplastic Elastomer (TPE) |
Exhalation Valve | Yes |
Item | Half Facepiece |
Description
3M(TM) HALF FACEPIECE 6100/07024(AAD), SMALL, 1 EACH
USE WITH 3M(TM) FILTERS 2000 SERIES, 3M(TM) FILTER 7093, P100, 3M(TM) CARTRIDGES 6000 SERIES, OR 3M(TM) DUAL AIRLINE SYSTEMS AGAINST A VARIETY OF GASES, VAPORS AND PARTICULATE HAZARDS ACCORDING TO NIOSH APPROVALS. SMALL.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 14 (8677533)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113082)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0330BY)
- STEINER INDUSTRIES Welding Gloves, Stick Application, Brn, PR (2119Y-3X)
- 3M Half Facepiece Paint Spray/Pesticide Respirator, Small (6111PA1-A)
- 3M Full Facepiece Reusable Respirators 6000 Series, Without Filters (50051138541595)
- 3M Half Facepiece Reusable Respirator, 6000 Series, Thermoplastic Elastomer, Size Medium (6200)
- 3M Half Facepiece Reusable Respirator 6300 (MMM7026)
- 3M Rugged Comfort Quick Latch 6500 Half Mask, Without Filters (50051131494928)
- 3M Hlf Msk Resp 6300, L, Filter, P100, PK2 (6AP71-4JG29)
- WILLSON Freedom 2000 Series Kit Face Respirator (2141)
- 3M Masks & Respiratory Protection