Shop All Disposable Respirators & Dust Masks
3M
3M Half Facepiece Disposable Respirators 5000 Series, With Filters, Lg
Mfr # 50051138215793
Zoro # G3198969
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Class OV/AG
- Face Seal Yes
- Application General Manufacturing, Mining, Oil & Gas, Transportation
- Mask Size Large
- Material Thermoplastic Elastomer (TPE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 50051138215793
- Zoro # G3198969
- Country of Origin United States
- Category Disposable Respirators & Dust Masks
Dimensions
Mask Size | Large |
Size | Large |
Details
Filter Class | OV/AG |
Face Seal | Yes |
Application | General Manufacturing, Mining, Oil & Gas, Transportation |
Material | Thermoplastic Elastomer (TPE) |
Cartridges Included | Yes |
Latex Content | Latex-Free |
Respirator Connection Type | Permanent |
Headstrap Type | Adjustable Buckle Straps |
Suspension | 4 point |
Facepiece Material | Thermoplastic Elastomer (TPE) |
Disposable/ Reusable | Disposable |
Exhalation Valve | No |
Item | Half Facepiece Respirator |
Standards | NIOSH Approved |
Industry Type | General Manufacturing, Mining, Oil and Gas, Transportation |
Mask Headstrap Type | Adjustable Buckle Straps |
NIOSH Rating | OV/AG |
Face Seal Type | Yes |
Description
3M Half Facepiece Disposable Acid Gas Respirators 5000 Series Are Pre-Assembled, Have No Spare Parts And Require No Maintenance. Their Lightweight, Well-Balanced Design Contributes To Greater Worker Comfort. These Half Face Respirators Are Niosh Approved For Certain Organic Vapors And Acid Gases. For Use In A Variety Of Applications Including Pharmaceutical, Petrochemical, Utilities, Aluminum Reduction, Chemical Manufacturing, Laboratories And Pulp And Paper. This Breathing Filter Mask Is Available In Sizes Small, Medium And Large. Comes With One Pair Of Organic Vapor/Acid Gas Filter Cartridges.,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Kit, 13 Lockouts, Red (153677)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (SK-XL112VS)
- ABUS Lockout Padlock, KD, Black, 1-1/2"H (72 /40 KD Black)
- SELECTFLEX Adjustable-Arch Insoles, Pain Relief, PR (SF-E)
- 3M N95 Disposable Healthcare Respirator, Universal, White, PK20 (1870+)
- 3M Disposable Respirator, N95, White, PK20 (9205+)
- 3M 3M Cool Flow Valve Respirator Mask (3984)
- 3M Particulate Respirator, N95, PK2 (VP8511)
- 3M N95 Disposable Respirator, 8200, Dual Headstrap, Polyisoprene Strap, Nose Clip, White, Pack of 20 (8200)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8271)
- JACKSON SAFETY R05 Disposable Dust Mask (12978)
- 3M Masks & Respiratory Protection